Shop All Stub Drills
Melin Tool Co
Carbide Stub Drll Ltr, K, 1-11/16, 135 deg., Length of Cut: 1-1/2"
Mfr # IDR-K
Zoro # G4744052
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.2810"
- Overall Length 2-11/16"
- Number of Flutes 2
- Drill Bit Material Carbide
- Length of Cut 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # IDR-K
- Zoro # G4744052
- Country of Origin United States
- Category Stub Drills
Dimensions
Shank Dia. | 0.2810" |
Overall Length | 2-11/16" |
Length of Cut | 1-1/2" |
Drill Bit Size | K |
Details
Item | Carbide Stub Drill Ltr,K,1-11/16,135 deg. |
Number of Flutes | 2 |
Drill Bit Material | Carbide |
Drill Bit Finish | Uncoated |
Single End/Double End | Single End |
Drill Bit Point Angle | 135 Degrees |
Description
Carbide Stub Drill Ltr,K,1-11/16,135 deg.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vibration Isolator, 40 Lb Max, M6 x 1 (2NNZ8)
- CLE-LINE Band Saw Blade, 13 ft. 6" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal (C254440WTL)
- CUSTOM LEATHERCRAFT POUCH ELECTRICAN 8 POCKT (W500)
- PROTO Slugging Wrench, Offset, 2-1/8 in., 11 L (JUSN334)
- MELIN TOOL CO Stub Drill, Carbide, 135 deg., 13/32 x 2", Drill Bit Finish: AlTiN (IDR-13/32-ALTIN)
- MELIN TOOL CO Stub Drill, Carbide, Wire 9,135 deg. (IDR-9)
- MELIN TOOL CO Carbide Stub Drill 135Deg 9/64X15/16, Number of Flutes: 2 (IDR-9/64-ALTIN)
- MELIN TOOL CO Stub Drill, Carbide, Wire 10,135 deg. (IDR-10)
- MELIN TOOL CO Stub Drill, Carbide, Wire 53,135 deg. (IDR-53)
- MELIN TOOL CO Carbide Stub Drill, 135 deg., 5/16x1-5/8", Drill Bit Finish: AlTiN (IDR-5/16-ALTIN)
- CJT KOOLCARB Stub Bit, SC, HP, 17/32", 2-3/8"-FL, TiN (11405312)
- Melin Tool Co Drill Bits