Shop All Stub Drills
Melin Tool Co
Carbide Stub Drll Ltr, A, 1-5/16", 135 deg., Drill Bit Finish: Uncoated
Mfr # IDR-A
Zoro # G4752163
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.2340"
- Overall Length 2-7/16"
- Number of Flutes 2
- Drill Bit Size A
- Drill Bit Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # IDR-A
- Zoro # G4752163
- Country of Origin United States
- Category Stub Drills
Dimensions
Shank Dia. | 0.2340" |
Overall Length | 2-7/16" |
Drill Bit Size | A |
Length of Cut | 1-5/16" |
Details
Item | Carbide Stub Drill Ltr,A,1-5/16",135 deg. |
Number of Flutes | 2 |
Drill Bit Material | Carbide |
Drill Bit Finish | Uncoated |
Single End/Double End | Single End |
Drill Bit Point Angle | 135 Degrees |
Description
Carbide Stub Drill Ltr,A,1-5/16 In.,135 deg.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED DEVIL 6 IN. FLEX DRYWALL TAPING KNIFE (4218)
- WILLIAMS Williams Wrench, Open End, 1/2 x9/16", Satin Chrome (1725B)
- INNOVATIVE COMPONENTS Detent Pin, 2 In T Knob, 1/2 In, 2 1/2 In (GN8X3000T5-D-21)
- DREMEL Cutting Bit, 1/8in dia., 1-1/2in L, HSS (561)
- MELIN TOOL CO Stub Drill, Carbide, 135 deg., 5/32 x 1, Drill Bit Finish: AlTiN (IDR-5/32-ALTIN)
- MELIN TOOL CO Stub Drill, Carbide, 135 deg., 13/32 x 2", Drill Bit Finish: AlTiN (IDR-13/32-ALTIN)
- MELIN TOOL CO Stub Drill, Carbide, Wire 38,135 deg. (IDR-38)
- MELIN TOOL CO Carbide Stub Drill 135Deg 9/64X15/16, Number of Flutes: 2 (IDR-9/64-ALTIN)
- MELIN TOOL CO Carbide Stub Drill, 135 deg., 5/16x1-5/8", Drill Bit Finish: AlTiN (IDR-5/16-ALTIN)
- MELIN TOOL CO Stub Drill, Carbide, Wire 9,135 deg. (IDR-9)
- DRILL AMERICA 7/64" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO7/64)
- Melin Tool Co Drill Bits