Shop All Stub Drills
Melin Tool Co
Carbide Stub Drll, 135 deg., 17/64x1-9/16", Drill Bit Finish: AlTiN
Mfr # IDR-17/64-ALTIN
Zoro # G4751761
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.2656"
- Overall Length 2-5/8"
- Number of Flutes 2
- Drill Bit Size 17/64"
- Drill Bit Finish AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # IDR-17/64-ALTIN
- Zoro # G4751761
- Country of Origin United States
- Category Stub Drills
Dimensions
Shank Dia. | 0.2656" |
Overall Length | 2-5/8" |
Drill Bit Size | 17/64" |
Length of Cut | 1-7/16" |
Details
Item | Carbide Stub Drill,135 deg.,17/64x1-9/16" |
Number of Flutes | 2 |
Drill Bit Finish | AlTiN |
Drill Bit Point Angle | 135 Degrees |
Single End/Double End | Single End |
Drill Bit Material | Carbide |
Description
Carbide Stub Drill,135 deg.,17/64x1-9/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Magnetic Pickup, 5-1/2in L x 7/16in W (386)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 9/16 (52436)
- PROTO 1/4 in Drive Hex Socket Bit SAE 1/16 in Tip, 1 7/8 in L (J47701/16)
- MAG-MATE Paint Can Rack, Horizontal, Hol (PCRH06M)
- MELIN TOOL CO Stub Drill, Carbide, Wire 53,135 deg. (IDR-53)
- MELIN TOOL CO Carbide Stub Drill Ltr, W, 1-7/8", 135 deg., Drill Bit Finish: Uncoated (IDR-W)
- MELIN TOOL CO Stub Drill, Carbide, 135 deg., 5/32 x 1, Drill Bit Finish: AlTiN (IDR-5/32-ALTIN)
- MELIN TOOL CO Stub Drill, Carbide, Wire 38,135 deg. (IDR-38)
- MELIN TOOL CO Stub Drill, Carbide, Wire 10,135 deg. (IDR-10)
- MELIN TOOL CO Carbide Stub Drill 135Deg 9/64X15/16, Number of Flutes: 2 (IDR-9/64-ALTIN)
- NACHI SG-ESS Stub Length Drill - G (1363444)
- Melin Tool Co Stub Drills