Shop All Stub Drills
Melin Tool Co
Carbide Stub Drill Wire, 35, 7/8", 135 deg.
Mfr # IDR-35-ALTIN
Zoro # G4696032
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.1100"
- Overall Length 1-7/8"
- Number of Flutes 2
- Length of Cut 7/8"
- Drill Bit Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # IDR-35-ALTIN
- Zoro # G4696032
- Country of Origin United States
- Category Stub Drills
Dimensions
Shank Dia. | 0.1100" |
Overall Length | 1-7/8" |
Length of Cut | 7/8" |
Drill Bit Size | #35 |
Details
Item | Carbide Stub Drill Wire,35,7/8",135 deg. |
Number of Flutes | 2 |
Drill Bit Material | Carbide |
Single End/Double End | Single End |
Drill Bit Finish | AlTiN |
Drill Bit Point Angle | 135 Degrees |
Description
Carbide Stub Drill Wire,35,7/8 In.,135 deg.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Slip Jaw Pliers, 10", 2-1/8" Capacity (P60001)
- SUNEX PLIERS NEEDLE NOSE 16" XTRA LONG 4/SET (SU3706V)
- BESSEY 8" Heavy Duty Industrial Bench Vise, 8" with Swivel Base (BV-DF8SB)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.2500" (1/4) (52516)
- MELIN TOOL CO Stub Drill, Carbide, 135 deg., 5/32 x 1, Drill Bit Finish: AlTiN (IDR-5/32-ALTIN)
- MELIN TOOL CO Stub Drill, Carbide, 135 deg., 13/32 x 2", Drill Bit Finish: AlTiN (IDR-13/32-ALTIN)
- MELIN TOOL CO Carbide Stub Drll, 135 deg., 17/64x1-9/16", Drill Bit Finish: AlTiN (IDR-17/64-ALTIN)
- MELIN TOOL CO Stub Drill, Carbide, Wire 10,135 deg. (IDR-10)
- MELIN TOOL CO Stub Drill, Carbide, Wire 53,135 deg. (IDR-53)
- MELIN TOOL CO Carbide Stub Drill, 135 deg., 5/16x1-5/8", Drill Bit Finish: AlTiN (IDR-5/16-ALTIN)
- CJT KOOLCARB Stub Bit, SC, #14, 1-1/8"-FL, TiN (29401820)
- Melin Tool Co Drill Bits