Shop All Stub Drills
Melin Tool Co
Carbide Stub Drill Wire, 32, 7/8", 135 deg.
Mfr # IDR-32-ALTIN
Zoro # G4696041
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.1160"
- Overall Length 1-7/8"
- Number of Flutes 2
- Single End/Double End Single End
- Drill Bit Size #32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # IDR-32-ALTIN
- Zoro # G4696041
- Country of Origin United States
- Category Stub Drills
Dimensions
Shank Dia. | 0.1160" |
Overall Length | 1-7/8" |
Drill Bit Size | #32 |
Length of Cut | 7/8" |
Details
Item | Carbide Stub Drill Wire,32,7/8",135 deg. |
Number of Flutes | 2 |
Single End/Double End | Single End |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Finish | AlTiN |
Drill Bit Material | Carbide |
Description
Carbide Stub Drill Wire,32,7/8 In.,135 deg.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOGA Magnetic Base, 13" L, 0.790" Rod dia, Steel (MG10533)
- PROTO 1/4 in Drive, 5/16" Hex SAE Socket, 6 Points (J4710)
- SPEEDAIRE Pistol Grip Air Gun, 48" Extension (2TEJ4)
- MORSE Hole Cutter, Metal, Saw Diameter 2-5/16in. (CTS37)
- MELIN TOOL CO Stub Drill, Carbide, Wire 10,135 deg. (IDR-10)
- MELIN TOOL CO Stub Drill, Carbide, Wire 53,135 deg. (IDR-53)
- MELIN TOOL CO Carbide Stub Drill, 135 deg., 5/16x1-5/8", Drill Bit Finish: AlTiN (IDR-5/16-ALTIN)
- MELIN TOOL CO Stub Drill, Carbide, Wire 9,135 deg. (IDR-9)
- MELIN TOOL CO Stub Drill, Carbide, 135 deg., 13/32 x 2", Drill Bit Finish: AlTiN (IDR-13/32-ALTIN)
- MELIN TOOL CO Stub Drill, Carbide, Wire 38,135 deg. (IDR-38)
- M.A. FORD Twister Gp 3X Drill, 1/4 & E (20625000)
- Melin Tool Co Drill Bits