Shop All Stub Drills
Melin Tool Co
Carbide Stub Drill Ltr, W, 1-7/8", 135 deg., Drill Bit Finish: Uncoated
Mfr # IDR-W
Zoro # G4684080
product price: $49.89
/ea
$49.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.3860"
- Overall Length 3-1/4"
- Number of Flutes 2
- Drill Bit Size W
- Drill Bit Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # IDR-W
- Zoro # G4684080
- Country of Origin United States
- Category Stub Drills
Dimensions
Shank Dia. | 0.3860" |
Overall Length | 3-1/4" |
Drill Bit Size | W |
Length of Cut | 1-7/8" |
Details
Item | Carbide Stub Drill Ltr,W,1-7/8",135 deg. |
Number of Flutes | 2 |
Drill Bit Finish | Uncoated |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | Carbide |
Single End/Double End | Single End |
Description
Carbide Stub Drill Ltr,W,1-7/8 In.,135 deg.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 11/16in Size (88222)
- IRWIN 10 Piece Original Locking Plier and C-Clamp Set Plain Grip Handle (1078KB)
- VERMONT AMERICAN Straight Flute Hand Tap, Plug 4 Flutes (BPT1224)
- KODIAK CUTTING TOOLS 0.023 2 Flute Carbide Endmill Micro Ball Nose (5445154)
- MELIN TOOL CO Carbide Stub Drill 135Deg 9/64X15/16, Number of Flutes: 2 (IDR-9/64-ALTIN)
- MELIN TOOL CO Stub Drill, Carbide, Wire 53,135 deg. (IDR-53)
- MELIN TOOL CO Stub Drill, Carbide, Wire 24,135 deg. (IDR-24)
- MELIN TOOL CO Stub Drill, Carbide, 135 deg., 5/32 x 1, Drill Bit Finish: AlTiN (IDR-5/32-ALTIN)
- MELIN TOOL CO Stub Drill, Carbide, Wire 9,135 deg. (IDR-9)
- MELIN TOOL CO Stub Drill, Carbide, 135 deg., 13/32 x 2", Drill Bit Finish: AlTiN (IDR-13/32-ALTIN)
- EAGLE TAPTEK CUTTING TOOLS #33 HIGH SPEED STEEL STUB DRILL 135 SPLIT POINT (S404-133-I)
- Melin Tool Co Drill Bits