Shop All Stub Drills
Melin Tool Co
Carbide Stub Drill Ltr, R, 1-3/4", 135 deg., Number of Flutes: 2
Mfr # IDR-R
Zoro # G4684193
$43.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.3390"
- Overall Length 3"
- Number of Flutes 2
- Length of Cut 1-11/16"
- Single End/Double End Single End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # IDR-R
- Zoro # G4684193
- Country of Origin United States
- Category Stub Drills
Dimensions
Shank Dia. | 0.3390" |
Overall Length | 3" |
Length of Cut | 1-11/16" |
Drill Bit Size | R |
Details
Item | Carbide Stub Drill Ltr,R,1-3/4",135 deg. |
Number of Flutes | 2 |
Single End/Double End | Single End |
Drill Bit Material | Carbide |
Drill Bit Finish | Uncoated |
Drill Bit Point Angle | 135 Degrees |
Description
Carbide Stub Drill Ltr,R,1-3/4 In.,135 deg.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL 7-1/4 in. Rear Handle Circular Saw Kit (2830-21HD)
- LENOX Band Saw Blade, 16 ft. 7 in L, 1-1/2" W, 4/6 TPI, 0.050" Thick, Steel (1817394)
- CAPRI TOOLS 10 in. Soft Rubber Mallet (CPRM10)
- APEX TOOL GROUP Bit 3/8 Sq Drv Service Drv No (832PT)
- MELIN TOOL CO Stub Drill, Carbide, Wire 10,135 deg. (IDR-10)
- MELIN TOOL CO Carbide Stub Drill 135Deg 9/64X15/16, Number of Flutes: 2 (IDR-9/64-ALTIN)
- MELIN TOOL CO Stub Drill, Carbide, Wire 53,135 deg. (IDR-53)
- MELIN TOOL CO Stub Drill, Carbide, 135 deg., 5/32 x 1, Drill Bit Finish: AlTiN (IDR-5/32-ALTIN)
- MELIN TOOL CO Carbide Stub Drll, 135 deg., 17/64x1-9/16", Drill Bit Finish: AlTiN (IDR-17/64-ALTIN)
- MELIN TOOL CO Stub Drill, Carbide, 135 deg., 13/32 x 2", Drill Bit Finish: AlTiN (IDR-13/32-ALTIN)
- NACHI Aqua REVO Drill Stub - 10.2mm (0774097)
- Melin Tool Co Stub Drills