Shop All Stub Drills
Melin Tool Co
Carbide Stub Drill Ltr, N, 1-7/8", 135 deg., Number of Flutes: 2
Mfr # IDR-N
Zoro # G4684202
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.3020"
- Overall Length 2-13/16"
- Number of Flutes 2
- Drill Bit Size N
- Length of Cut 1-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # IDR-N
- Zoro # G4684202
- Country of Origin United States
- Category Stub Drills
Dimensions
Shank Dia. | 0.3020" |
Overall Length | 2-13/16" |
Drill Bit Size | N |
Length of Cut | 1-5/8" |
Details
Item | Carbide Stub Drill Ltr,N,1-7/8",135 deg. |
Number of Flutes | 2 |
Single End/Double End | Single End |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Finish | Uncoated |
Drill Bit Material | Carbide |
Description
Carbide Stub Drill Ltr,N,1-7/8 In.,135 deg.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 8-Pc. Shockwave 3/8 in. Deep Well Socket Set (ML49-66-4419)
- METABO Dust Protection Filter, For Angle Grinder (630792000)
- CRAFTSMAN S2000 Tool Chest W/ Light & Divider, 6 Drawer, Black, 44 in W x 19 in D x 27-1/2 in H (CMST34162BK)
- DAVIES Three Prong Clamp Knob, 1/4-20 Thread Size, 1.00"L, GP Phenolic (3025BM)
- MELIN TOOL CO Stub Drill, Carbide, 135 deg., 5/32 x 1, Drill Bit Finish: AlTiN (IDR-5/32-ALTIN)
- MELIN TOOL CO Carbide Stub Drill Ltr, W, 1-7/8", 135 deg., Drill Bit Finish: Uncoated (IDR-W)
- MELIN TOOL CO Stub Drill, Carbide, Wire 53,135 deg. (IDR-53)
- MELIN TOOL CO Stub Drill, Carbide, Wire 9,135 deg. (IDR-9)
- MELIN TOOL CO Carbide Stub Drll, 135 deg., 17/64x1-9/16", Drill Bit Finish: AlTiN (IDR-17/64-ALTIN)
- MELIN TOOL CO Stub Drill, Carbide, Wire 38,135 deg. (IDR-38)
- NACHI SG-ESS Stub Length Drill - 0.96mm (0717060)
- Melin Tool Co Drill Bits