Shop All Stub Drills
Melin Tool Co
Carbide Stub Drill 135Deg 9/64X15/16, Number of Flutes: 2
Mfr # IDR-9/64-ALTIN
Zoro # G4507102
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.1406"
- Overall Length 1-15/16"
- Number of Flutes 2
- Drill Bit Point Angle 135 Degrees
- Drill Bit Size 9/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # IDR-9/64-ALTIN
- Zoro # G4507102
- Country of Origin United States
- Category Stub Drills
Dimensions
Shank Dia. | 0.1406" |
Overall Length | 1-15/16" |
Drill Bit Size | 9/64" |
Length of Cut | 15/16" |
Details
Item | Carbide Stub Drill 135Deg 9/64X15/16 |
Number of Flutes | 2 |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | Carbide |
Single End/Double End | Single End |
Drill Bit Finish | AlTiN |
Description
Carbide Stub Drill 135Deg 9/64X15/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS SAE Ball Hex Key, 5/16" Tip Size (3613)
- J.W. WINCO JW Winco GN6336.12-50-M10-55-21 Hand Knob (6336.12-50-M10-55-21)
- HUSQVARNA ANTIVIBRATION ELEMENT (537210305)
- ZORO SELECT Chucking Reamer, 17mm, 8 Flute, HSS (13H746)
- MELIN TOOL CO Stub Drill, Carbide, 135 deg., 5/32 x 1, Drill Bit Finish: AlTiN (IDR-5/32-ALTIN)
- MELIN TOOL CO Stub Drill, Carbide, 135 deg., 13/32 x 2", Drill Bit Finish: AlTiN (IDR-13/32-ALTIN)
- MELIN TOOL CO Stub Drill, Carbide, Wire 9,135 deg. (IDR-9)
- MELIN TOOL CO Stub Drill, Carbide, Wire 53,135 deg. (IDR-53)
- MELIN TOOL CO Carbide Stub Drill Ltr, W, 1-7/8", 135 deg., Drill Bit Finish: Uncoated (IDR-W)
- MELIN TOOL CO Carbide Stub Drll, 135 deg., 17/64x1-9/16", Drill Bit Finish: AlTiN (IDR-17/64-ALTIN)
- NACHI SG-ESS Stub Length Drill - 7/16in (1245583)
- Melin Tool Co Drill Bits