Shop All Stub Drills
Melin Tool Co
Carbide Stub Drill 135Deg 11mmx52mm, Drill Bit Finish: Uncoated
Mfr # IDR-11MM
Zoro # G4506603
Free Shipping & Returns
$77.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.4331"
- Overall Length 87 mm
- Number of Flutes 2
- Drill Bit Finish Uncoated
- Single End/Double End Single End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # IDR-11MM
- Zoro # G4506603
- Country of Origin United States
- Category Stub Drills
Dimensions
Shank Dia. | 0.4331" |
Overall Length | 87 mm |
Length of Cut | 52 mm |
Drill Bit Size | 11 mm |
Details
Item | Carbide Stub Drill 135Deg 11mmx52mm |
Number of Flutes | 2 |
Drill Bit Finish | Uncoated |
Single End/Double End | Single End |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | Carbide |
Description
Carbide Stub Drill 135Deg 11mmx52mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 in. Drive, SAE Crowfoot Wrench Chrome (WCF23017)
- RELTON Multiple Cutter Hammer Bit 1-1/2" X 16" Pyramid Point - Spline (P202-24-22)
- MILWAUKEE TOOL 3 in. Grease Cutter For 5/8 in. & 3/4 in. Drum Cable (48-53-2837)
- BONDHUS Ball End Hex Key Wrench, 6Mm (BND15768)
- MELIN TOOL CO Stub Drill, Carbide, Wire 53,135 deg. (IDR-53)
- MELIN TOOL CO Stub Drill, Carbide, Wire 38,135 deg. (IDR-38)
- MELIN TOOL CO Stub Drill, Carbide, 135 deg., 5/32 x 1, Drill Bit Finish: AlTiN (IDR-5/32-ALTIN)
- MELIN TOOL CO Carbide Stub Drill Ltr, N, 1-7/8", 135 deg., Number of Flutes: 2 (IDR-N)
- MELIN TOOL CO Stub Drill, Carbide, 135 deg., 13/32 x 2", Drill Bit Finish: AlTiN (IDR-13/32-ALTIN)
- MELIN TOOL CO Stub Drill, Carbide, Wire 9,135 deg. (IDR-9)
- DRILL AMERICA 21/64" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST21/64)
- Melin Tool Co Drill Bits