Shop All Stub Drills
Melin Tool Co
Carbide Stub Drill, 135 deg., 5/16x1-5/8", Drill Bit Finish: AlTiN
Mfr # IDR-5/16-ALTIN
Zoro # G4696069
product price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.3125"
- Overall Length 2-13/16"
- Number of Flutes 2
- Single End/Double End Single End
- Length of Cut 1-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # IDR-5/16-ALTIN
- Zoro # G4696069
- Country of Origin United States
- Category Stub Drills
Dimensions
Shank Dia. | 0.3125" |
Overall Length | 2-13/16" |
Length of Cut | 1-5/8" |
Drill Bit Size | 5/16" |
Details
Item | Carbide Stub Drill,135 deg.,5/16x1-5/8" |
Number of Flutes | 2 |
Single End/Double End | Single End |
Drill Bit Finish | AlTiN |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | Carbide |
Description
Carbide Stub Drill,135 deg.,5/16x1-5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER Eye Shield (2 Pack) (286449-00)
- MILWAUKEE TOOL M18 Cable Stripper Kit for Al THHN / XHHW (2935AL-21)
- STEEL CITY TROWELS BY BON Bon 66-153 Finish Trowel, Round, Blue Steel, 18 X 3, Wood (66-153)
- BON TOOL Bon 22-312 Screed, Mag 1 1/2" X 3 1/2", 12 Foot (22-312)
- MELIN TOOL CO Stub Drill, Carbide, 135 deg., 5/32 x 1, Drill Bit Finish: AlTiN (IDR-5/32-ALTIN)
- MELIN TOOL CO Stub Drill, Carbide, Wire 24,135 deg. (IDR-24)
- MELIN TOOL CO Stub Drill, Carbide, Wire 9,135 deg. (IDR-9)
- MELIN TOOL CO Carbide Stub Drll, 135 deg., 17/64x1-9/16", Drill Bit Finish: AlTiN (IDR-17/64-ALTIN)
- MELIN TOOL CO Carbide Stub Drill 135Deg 9/64X15/16, Number of Flutes: 2 (IDR-9/64-ALTIN)
- MELIN TOOL CO Stub Drill, Carbide, Wire 10,135 deg. (IDR-10)
- M.A. FORD Twister Gp 3X Drill, 35/64 (20654690)
- Melin Tool Co Stub Drills