Shop All Stub Drills
Melin Tool Co
Carbide Stub Drill, 135 deg., 29/64x2-1/8", Drill Bit Size: 29/64"
Mfr # IDR-29/64
Zoro # G4696233
product price: $85.69
/ea
Free Shipping & Returns
$85.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.4531"
- Overall Length 3-9/16"
- Number of Flutes 2
- Drill Bit Point Angle 135 Degrees
- Drill Bit Size 29/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # IDR-29/64
- Zoro # G4696233
- Country of Origin United States
- Category Stub Drills
Dimensions
Shank Dia. | 0.4531" |
Overall Length | 3-9/16" |
Drill Bit Size | 29/64" |
Length of Cut | 2-1/8" |
Details
Item | Carbide Stub Drill,135 deg.,29/64x2-1/8" |
Number of Flutes | 2 |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | Carbide |
Single End/Double End | Single End |
Drill Bit Finish | Uncoated |
Description
Carbide Stub Drill,135 deg.,29/64x2-1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER 6.50mm HSS 135 Deg. Jobber Length Drill Bit, Number of Pieces: 1 (82289)
- OTC Threaded Adapter 5/16 (8001)
- VULCAN T-Bar Sliding 3/4 X 18In Steel (SB6018)
- IDEAL Hole Saw, 1-1/16 (36-519)
- MELIN TOOL CO Stub Drill, Carbide, Wire 9,135 deg. (IDR-9)
- MELIN TOOL CO Stub Drill, Carbide, 135 deg., 5/32 x 1, Drill Bit Finish: AlTiN (IDR-5/32-ALTIN)
- MELIN TOOL CO Stub Drill, Carbide, Wire 24,135 deg. (IDR-24)
- MELIN TOOL CO Stub Drill, Carbide, Wire 10,135 deg. (IDR-10)
- MELIN TOOL CO Carbide Stub Drll, 135 deg., 17/64x1-9/16", Drill Bit Finish: AlTiN (IDR-17/64-ALTIN)
- MELIN TOOL CO Carbide Stub Drill 135Deg 9/64X15/16, Number of Flutes: 2 (IDR-9/64-ALTIN)
- CHICAGO-LATROBE 140° Solid Carbide Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC 5/16 (78604)
- Melin Tool Co Stub Drills