Shop All Stub Drills
Melin Tool Co
Carbide Stub Drill, 135 deg., 15/32x2-1/8", Number of Flutes: 2
Mfr # IDR-15/32
Zoro # G4696163
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.4688"
- Overall Length 3-5/8"
- Number of Flutes 2
- Single End/Double End Single End
- Drill Bit Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # IDR-15/32
- Zoro # G4696163
- Country of Origin United States
- Category Stub Drills
Dimensions
Shank Dia. | 0.4688" |
Overall Length | 3-5/8" |
Length of Cut | 2-1/8" |
Drill Bit Size | 15/32" |
Details
Item | Carbide Stub Drill,135 deg.,15/32x2-1/8" |
Number of Flutes | 2 |
Single End/Double End | Single End |
Drill Bit Material | Carbide |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Finish | Uncoated |
Description
Carbide Stub Drill,135 deg.,15/32x2-1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Bottoming, 4 (1121400)
- SUPERCUT 140-inch x 0.75-inch x 0.032 x 3 TPI Carbon Tool Steel Blade (420265)
- DRILL AMERICA 7/16"-28 HSS Plug Hand Tap (DWTST7/16-28P)
- CLEVELAND Straight Flute Hand Tap, Plug, 3 (C54729)
- MELIN TOOL CO Carbide Stub Drll, 135 deg., 17/64x1-9/16", Drill Bit Finish: AlTiN (IDR-17/64-ALTIN)
- MELIN TOOL CO Stub Drill, Carbide, Wire 9,135 deg. (IDR-9)
- MELIN TOOL CO Stub Drill, Carbide, 135 deg., 5/32 x 1, Drill Bit Finish: AlTiN (IDR-5/32-ALTIN)
- MELIN TOOL CO Carbide Stub Drill, 135 deg., 5/16x1-5/8", Drill Bit Finish: AlTiN (IDR-5/16-ALTIN)
- MELIN TOOL CO Carbide Stub Drill Ltr, W, 1-7/8", 135 deg., Drill Bit Finish: Uncoated (IDR-W)
- MELIN TOOL CO Stub Drill, Carbide, 135 deg., 13/32 x 2", Drill Bit Finish: AlTiN (IDR-13/32-ALTIN)
- NACHI SG-ESS Stub Length Drill - B (1363409)
- Melin Tool Co Drill Bits