Shop All Straight Flute Drill Bits
Melin Tool Co
Carbide Str-Fl Drill Wire 53 X 1/2"
Mfr # JDR-53
Zoro # G4507181
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size #53
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Carbide
- Drill Bit Finish Uncoated
- Overall Length 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # JDR-53
- Zoro # G4507181
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Size | #53 |
Overall Length | 1-1/2" |
Length of Cut | 1/2" |
Details
Item | Carbide Str-Fl Drill Wire 53 X 1/2" |
Drill Bit Point Angle | 140 Degrees |
Drill Bit Material | Carbide |
Drill Bit Finish | Uncoated |
Number of Flutes | 2 |
Single End/Double End | Single End |
Description
Carbide Str-Fl Drill Wire 53 X 1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND SAE Plain Ball Hex Key, 7/32" Tip Size, 4 7/8 in Long, 1 1/32 in Short, 10 PK (18214)
- XTRWELD 4in Clamp, C, 6200 PSI, Steel, Gray (TCCC046200HD)
- KNIPEX 7 1/4 in V-Jaw Water Pump Plier Serrated, Bi-Material Grip (88 02 180 SBA)
- INNOVATIVE COMPONENTS Plunger Pin Ring, 1.68 In, 3/8-16, 0.37 (GP6C---R-----21)
- MELIN TOOL CO Drill, Carbide, Str-Fl, 5/64 x 11/16, Drill Bit Finish: AlTiN (JDR-5/64-ALTIN)
- MELIN TOOL CO Carbide Str-Fl Drill Wire, 38 x 13/16" (JDR-38)
- MELIN TOOL CO Carbide Str-Fl Drill Wire, 40 x 13/16" (JDR-40)
- MELIN TOOL CO Drill, Carbide, Str-Fl, 7/32 x 1-1/4, Drill Bit Finish: Uncoated (JDR-7/32)
- MELIN TOOL CO Carbide Str-Fl Drill Wire, 50 x 11/16" (JDR-50)
- MELIN TOOL CO Carbide Str-Fl Drill 17/64 X 1-7/16 (JDR-17/64)
- OSG Jobber Drill Bit, 3.00mm, Carbide (200-1181)
- Melin Tool Co Straight Flute Drill Bits