Shop All Straight Flute Drill Bits
Melin Tool Co
Carbide Str-Fl Drill Wire 33 X 7/8"
Mfr # JDR-33
Zoro # G4506901
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size #33
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Carbide
- Drill Bit Finish Uncoated
- Overall Length 1-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # JDR-33
- Zoro # G4506901
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Size | #33 |
Overall Length | 1-7/8" |
Length of Cut | 7/8" |
Details
Item | Carbide Str-Fl Drill Wire 33 X 7/8" |
Drill Bit Point Angle | 140 Degrees |
Drill Bit Material | Carbide |
Drill Bit Finish | Uncoated |
Number of Flutes | 2 |
Single End/Double End | Single End |
Description
Carbide Str-Fl Drill Wire 33 X 7/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOJO TOOLS Air Chisel Scraper, 2" delicate (AHS-29-XNGL)
- FEIN Gum Wheel, 4 In, 180 Grit, Fine, For 10F050 (63721007016)
- ZORO SELECT Scoop, Polypropylene, PK12 (F36747-0000)
- ILC Replacement For RYOBI, P2036 (P2036)
- MELIN TOOL CO Straight Flute Drill, Carbide, 1/16x5/8" (JDR-1/16)
- MELIN TOOL CO Carbide Str-Fl Drill Wire, 10 x 1-3/16" (JDR-10)
- MELIN TOOL CO Drill, Carbide, Str-Fl, 7/32 x 1-1/4, Drill Bit Finish: Uncoated (JDR-7/32)
- MELIN TOOL CO Carbide Str-Fl Drill Wire, 21 x 1-1/16", Drill Bit Finish: Uncoated (JDR-21)
- MELIN TOOL CO Straight Flute Drill, Carbide, 7mm x 38mm (JDR-7MM)
- MELIN TOOL CO Carbide Str-Fl Drill Wire, 40 x 13/16" (JDR-40)
- ZORO SELECT Straight Flute Drill, TiAlN (470-000021B)
- Melin Tool Co Straight Flute Drill Bits