Shop All Straight Flute Drill Bits
Melin Tool Co
Carbide Str-Fl Drill Wire, 21 x 1-1/16", Drill Bit Finish: Uncoated
Mfr # JDR-21
Zoro # G4683511
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size #21
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Carbide
- Drill Bit Finish Uncoated
- Overall Length 2-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # JDR-21
- Zoro # G4683511
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Size | #21 |
Overall Length | 2-1/8" |
Length of Cut | 1-1/16" |
Details
Item | Carbide Str-Fl Drill Wire,21 x 1-1/16" |
Drill Bit Point Angle | 140 Degrees |
Drill Bit Material | Carbide |
Drill Bit Finish | Uncoated |
Number of Flutes | 2 |
Single End/Double End | Single End |
Description
Carbide Str-Fl Drill Wire,21 x 1-1/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 7/32x9/16" (DD-1207)
- DRILL AMERICA 7/16" HSS 1/2" Straight Shank Bridge Reamer (DWRRBSS7/16)
- MELIN TOOL CO Countersink, Hss, DE, 1F, 82 deg., 3/8" dia. (DHS1-3/8-82)
- WRIGHT TOOL Spanner Wrench Adj Pin Black Ind Capacit (9645)
- MELIN TOOL CO Straight Flute Drill, Carbide, 8mm x 41mm (JDR-8MM)
- MELIN TOOL CO Carbide Str-Fl Drill Wire, 50 x 11/16" (JDR-50)
- MELIN TOOL CO Drill, Carbide, Str-Fl, 10mm x 48mm, Number of Flutes: 2 (JDR-10MM)
- MELIN TOOL CO Straight Flute Drill, Carbide, 7mm x 38mm (JDR-7MM)
- MELIN TOOL CO Drill, Carbide, Str-Fl, 5/64 x 11/16, Drill Bit Finish: AlTiN (JDR-5/64-ALTIN)
- MELIN TOOL CO Carbide Str-Fl Drill Wire 53 X 1/2" (JDR-53)
- OSG #55 Carbide 140 Deg. Jobber Length Drill Bit (200-0520)
- Melin Tool Co Straight Flute Drill Bits