Shop All Straight Flute Drill Bits
Melin Tool Co
Carbide Str-Fl Drill Ltr K X 1-1/2"
Mfr # JDR-K
Zoro # G4507592
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size K
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Carbide
- Drill Bit Finish Uncoated
- Overall Length 2-11/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # JDR-K
- Zoro # G4507592
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Size | K |
Overall Length | 2-11/16" |
Length of Cut | 1-1/2" |
Details
Item | Carbide Str-Fl Drill Ltr K X 1-1/2" |
Drill Bit Point Angle | 140 Degrees |
Drill Bit Material | Carbide |
Drill Bit Finish | Uncoated |
Number of Flutes | 2 |
Single End/Double End | Single End |
Description
Carbide Str-Fl Drill Ltr K X 1-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Marshalltown 14556 8.5 in. Drywall Circle Cutter (726607)
- SUPERCUT 93.5-inch x 0.25-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (431803)
- WESTWARD Sledge Hammer, Steel, 6 lb., 16 in. (44ZD52)
- HUSQVARNA FILTER COVER, KIT (590398901)
- MELIN TOOL CO Carbide Str-Fl Drill 17/64 X 1-7/16 (JDR-17/64)
- MELIN TOOL CO Carbide Str-Fl Drill Wire 7 X 1-3/16 (JDR-7-ALTIN)
- MELIN TOOL CO Straight Flute Drill, Carbide, 8mm x 41mm (JDR-8MM)
- MELIN TOOL CO Drill, Carbide, Str-Fl, 7/32 x 1-1/4, Drill Bit Finish: Uncoated (JDR-7/32)
- MELIN TOOL CO Drill, Carbide, Str-Fl, 5/64 x 11/16 (JDR-5/64)
- MELIN TOOL CO Straight Flute Drill, Carbide, 7mm x 38mm (JDR-7MM)
- COBRA CARBIDE Straight Flute Drill AlTiN Coated, Flute Length: 17 mm (32067)
- Melin Tool Co Drill Bits