Shop All Straight Flute Drill Bits
Melin Tool Co
Carbide Str-Fl Drill Ltr E X 1-3/8"
Mfr # JDR-E
Zoro # G4507349
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size E
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Carbide
- Drill Bit Finish Uncoated
- Overall Length 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # JDR-E
- Zoro # G4507349
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Size | E |
Overall Length | 2-1/2" |
Length of Cut | 1-3/8" |
Details
Item | Carbide Str-Fl Drill Ltr E X 1-3/8" |
Drill Bit Point Angle | 140 Degrees |
Drill Bit Material | Carbide |
Drill Bit Finish | Uncoated |
Number of Flutes | 2 |
Single End/Double End | Single End |
Description
Carbide Str-Fl Drill Ltr E X 1-3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4" Drive Ell Handle 16" (J5686)
- TEKTON 1/2 Inch Drive x 38 mm Deep 6-Point Impact Socket (SID23138)
- KRAFT TOOL Placer Handle, Wood, for Cardinal Alum, 60" (CC936-02)
- INNOVATIVE COMPONENTS Three Prong Knob, 5/16-18 Thread Size, 1"L, Steel (GN5C----3P4L-21)
- MELIN TOOL CO Carbide Str-Fl Drill Wire 53 X 1/2" (JDR-53)
- MELIN TOOL CO Carbide Str-Fl Drill Wire, 40 x 13/16" (JDR-40)
- MELIN TOOL CO Carbide Str-Fl Drill Wire, 30 x 15/16" (JDR-30)
- MELIN TOOL CO Drill, Carbide, Str-Fl, 5/64 x 11/16, Drill Bit Finish: AlTiN (JDR-5/64-ALTIN)
- MELIN TOOL CO Carbide Str-Fl Drill 17/64 X 1-7/16 (JDR-17/64)
- MELIN TOOL CO Carbide Str-Fl Drill Wire, 10 x 1-3/16" (JDR-10)
- OSG Jobber Drill Bit, 3.00mm, Carbide (200-1181)
- Melin Tool Co Drill Bits