Shop All Straight Flute Drill Bits
Melin Tool Co
Carbide Str-Fl Drill 17/64 X 1-7/16
Mfr # JDR-17/64
Zoro # G4507041
$32.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 17/64"
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Carbide
- Drill Bit Finish Uncoated
- Overall Length 2-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # JDR-17/64
- Zoro # G4507041
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Size | 17/64" |
Overall Length | 2-5/8" |
Length of Cut | 1-7/16" |
Details
Item | Carbide Str-Fl Drill 17/64 X 1-7/16 |
Drill Bit Point Angle | 140 Degrees |
Drill Bit Material | Carbide |
Drill Bit Finish | Uncoated |
Number of Flutes | 2 |
Single End/Double End | Single End |
Description
Carbide Str-Fl Drill 17/64 X 1-7/16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1"x5/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR1INCH)
- BONWAY Bon 32-510 Salt Roller, Steel 36" (32-510)
- BOSCH i-BOXX Tool Box, Plastic, Blue, 14-1/4 in W x 12-1/2 in D x 2-1/4 in H (I-BOXX53)
- MASON Pad, Anti Vibration, 4x4x1, PK2 (4C977)
- MELIN TOOL CO Carbide Str-Fl Drill Wire, 30 x 15/16" (JDR-30)
- MELIN TOOL CO Drill, Carbide, Str-Fl, 5/64 x 11/16 (JDR-5/64)
- MELIN TOOL CO Straight Flute Drill, Carbide, 7mm x 38mm (JDR-7MM)
- MELIN TOOL CO Drill, Carbide, Str-Fl, 7/32 x 1-1/4, Drill Bit Finish: Uncoated (JDR-7/32)
- MELIN TOOL CO Carbide Str-Fl Drill Wire, 40 x 13/16" (JDR-40)
- MELIN TOOL CO Carbide Str-Fl Drill 9/64" X 15/16" (JDR-9/64)
- M.A. FORD Twister Hi-Roc Drill, #68 (20003100)
- Melin Tool Co Drill Bits