Shop All Straight Flute Drill Bits
Melin Tool Co
Carbide Str-Fl Drill, 13/32 x 1-15/16"
Mfr # JDR-13/32
Zoro # G4683520
product price: $58.69
/ea
$58.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 13/32"
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Carbide
- Drill Bit Finish Uncoated
- Overall Length 3-5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # JDR-13/32
- Zoro # G4683520
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Size | 13/32" |
Overall Length | 3-5/16" |
Length of Cut | 1-15/16" |
Details
Item | Carbide Str-Fl Drill,13/32 x 1-15/16" |
Drill Bit Point Angle | 140 Degrees |
Drill Bit Material | Carbide |
Drill Bit Finish | Uncoated |
Number of Flutes | 2 |
Single End/Double End | Single End |
Description
Carbide Str-Fl Drill,13/32 x 1-15/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 6 Piece Metric T-Shape Hex Key Set, 13348 (13348)
- PROTO 3/8 in Drive Hex Socket Bit Metric 4 mm Tip, 2 23/32 in L (J4990-4M-TT)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Regular 3/4 - 7/8 In (03316002)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG Flat Ratchet 13/16"x15/16" 12PT Box Wr (KHRB-2630)
- MELIN TOOL CO Carbide Str-Fl Drill Wire, 40 x 13/16" (JDR-40)
- MELIN TOOL CO Straight Flute Drill, Carbide, 7mm x 38mm (JDR-7MM)
- MELIN TOOL CO Carbide Str-Fl Drill 9/64" X 15/16" (JDR-9/64)
- MELIN TOOL CO Carbide Str-Fl Drill Wire, 30 x 15/16" (JDR-30)
- MELIN TOOL CO Drill, Carbide, Str-Fl, 5/64 x 11/16 (JDR-5/64)
- MELIN TOOL CO Carbide Str-Fl Drill Wire, 50 x 11/16" (JDR-50)
- ZORO SELECT Straight Flute Drill, Size 5/64 in, Bright (470-100781)
- Melin Tool Co Straight Flute Drill Bits