Shop All Routing End Mills
Melin Tool Co
Carbide Router End Mill, 1F, Sq., 1/4x3/8"
Mfr # PRMG-808-S
Zoro # G4690441
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 1
- Single End/Double End Single End
- Overall Length 2-1/2"
- Length of Cut 3/8"
- Milling Dia. 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # PRMG-808-S
- Zoro # G4690441
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 2-1/2" |
Length of Cut | 3/8" |
Milling Dia. | 1/4" |
Shank Dia. | 1/4" |
Details
Number of Flutes | 1 |
Single End/Double End | Single End |
Item | Carbide Router End Mill,1F,Sq.,1/4x3/8" |
End Mill Style | Router |
Finish | Uncoated |
End Mill Material | Carbide |
Description
Carbide Router End Mill,1F,Sq.,1/4x3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 3-5/8" 17/14 TPI HSS T-Shank Jig Saw Blades Thick Metal 5-Pk (DJT118B5)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 5/8x6 In (48-20-7601)
- GYROS Premium Industrial Grade Cobalt Drill Bit, Size # 53, 12PK (45-51053)
- PALMGREN 4" Light Duty Ind. Style Angle Vise, w/Swivel Base, 4" with Swivel Base (9611405)
- MELIN TOOL CO Corner Rounder End Mill R 1/4 1/4" D, Number of Flutes: 3 (R-2408)
- MELIN TOOL CO Coarse Rougher End Mill, Chf, 3/8x1-1/2", Shank Dia.: 3/8" (ERP-1212-L)
- MELIN TOOL CO Hss General Purpose End Mill, Ball, 1/2x2", End Mill Material: Cobalt High Speed Steel (AA-1616-LB)
- MELIN TOOL CO Hss Generl Purpse End Mill, Sq., 3/16x1/2", Overall Length: 2-1/4" (B-606)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 1x2-1/2", End Mill Material: High Speed Steel (CCN-3232)
- MELIN TOOL CO Coarse-Rougher End Mill Sq 1/2"X5/8 (CCRP-1616-2)
- MELIN TOOL CO Carbide Micro End Mill 0.090X0.270, Milling Dia.: 0.090" (CCMG-.090-R010-ALTIN)
- Melin Tool Co Routing End Mills