Shop All Routing End Mills
Melin Tool Co
Carbide Router, 1F, Square, 3/16" x 5/8", Shank Dia.: 1/4"
Mfr # ARMG-806-TICN
Zoro # G5346770
product price: $25.95
/ea
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 1
- Single End/Double End Single End
- Overall Length 2"
- Length of Cut 5/8"
- Shank Dia. 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # ARMG-806-TICN
- Zoro # G5346770
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 2" |
Length of Cut | 5/8" |
Shank Dia. | 1/4" |
Milling Dia. | 3/16" |
Details
Number of Flutes | 1 |
Single End/Double End | Single End |
Item | Carbide Router,1F,Square,3/16" x 5/8" |
Finish | TiCN |
End Mill Material | Carbide |
End Mill Style | Router |
Description
Carbide Router,1F,Square,3/16 In. x 5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKIL Chervon North America & Skil SD561801 4V Pistol Grip Screwdriver (SD561801)
- BON TOOL Walk Grooverstainless Steel All Angle 6X3 1/2"w 1/2"d 1/4"r (22-817)
- KLEIN TOOLS General Purpose Phillips Screwdriver #2 Round (603-4B)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z0T8X-5PK)
- MELIN TOOL CO End Mill, Wood Router, Square, 1/4" x 3/4, Number of Flutes: 2 (WRDMG-808)
- MELIN TOOL CO Hss Generl Purpse End Mill, Sq., 4mmx7/16" (B-12M4)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 1x1-7/8", Shank Dia.: 1/2" (C-1632)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 2-1/4x3", Number of Flutes: 2 (A-4072-M)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 1/4x1/2", Milling Dia.: 1/4" (AA-1208)
- MELIN TOOL CO Carbide Micro End Mill Sq 0.100"X1/2 (EMG-.100-LF5)
- MELIN TOOL CO Carbide Router, 1F, Square, 1/4" x 3/4" (ARMG-808)
- Melin Tool Co End Mills