Shop All Routing End Mills
Melin Tool Co
Carbide Router, 1F, Square, 1/8" x 1/4", Number of Flutes: 1
Mfr # ARMG-804-S
Zoro # G5302600
$24.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 1
- Single End/Double End Single End
- Overall Length 2"
- Length of Cut 1/4"
- Milling Dia. 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # ARMG-804-S
- Zoro # G5302600
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 2" |
Length of Cut | 1/4" |
Milling Dia. | 1/8" |
Shank Dia. | 1/4" |
Details
Number of Flutes | 1 |
Single End/Double End | Single End |
Item | Carbide Router,1F,Square,1/8" x 1/4" |
End Mill Material | Carbide |
End Mill Style | Router |
Finish | Uncoated |
Description
Carbide Router,1F,Square,1/8 In. x 1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spade Drill, Size 1/4 in. (400-001060)
- K-TOOL INTERNATIONAL Extra Heavy Duty Hacksaw, 72802 (KTI72802)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 9/64 (C23350)
- WESTWARD Adj. Wrench, 4", 1/2" Cap., Chrome (1NYC1)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 4mmx11mm, Milling Dia.: 4 mm (CC-M6M4)
- MELIN TOOL CO End Mill, Hss, 60 deg., Sq 1"x2 (E60-3232)
- MELIN TOOL CO Carbide Hp End Mill Sq 0.040"X0.120 (CCMG-.040-DIA)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.025x0.038", Number of Flutes: 4 (CCMGS-.025-ALTIN)
- MELIN TOOL CO Coarse-Rougher End Mill Chf 1/4"X5/8 (CCRP-1208)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 1/4x5/8" (CC-1208)
- MELIN TOOL CO Rough/Finisher End Mill Sq 3/4"X3/4 (CRFPS-2424)
- Melin Tool Co End Mills