Shop All Routing End Mills
Melin Tool Co
Carbide Router, 1F, Square, 1/4" x 1-1/4", Finish: Uncoated
Mfr # ARMG-808-L
Zoro # G5334119
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 1
- Single End/Double End Single End
- Overall Length 3"
- Length of Cut 1-1/4"
- End Mill Style Router
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # ARMG-808-L
- Zoro # G5334119
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 3" |
Length of Cut | 1-1/4" |
Shank Dia. | 1/4" |
Milling Dia. | 1/4" |
Details
Number of Flutes | 1 |
Single End/Double End | Single End |
Item | Carbide Router,1F,Square,1/4" x 1-1/4" |
End Mill Style | Router |
End Mill Material | Carbide |
Finish | Uncoated |
Description
Carbide Router,1F,Square,1/4 In. x 1-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI SG-ESS Stub Length Drill - 10.2mm (0573338)
- WESTWARD Ratcheting Wrench Set, Combination (1LCC7)
- KD TOOLS 3/8" Drive, 20mm Metric Socket, 6 Points (80406)
- FOWLER 12" Heavy Duty Dial Caliper (520251120)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 1-1/2x2" (C-2448-A8)
- MELIN TOOL CO Carbide Router, 1F, Square, 3/16" x 5/8", Shank Dia.: 1/4" (ARMG-806-TICN)
- MELIN TOOL CO Corner Rounder End Mill, R, 5/32, 5/32" (R-1605)
- MELIN TOOL CO Carbide Micro End Mill 0.040"X0.120, Number of Flutes: 4 (CCMG-.040-R010)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.012x0.036", Number of Flutes: 4 (CCMG-.012)
- MELIN TOOL CO Carbide Hp End Mill 7F Sq 3/16"X9/16, Number of Flutes: 7 (VXMG7-606-NR-NACRO)
- MELIN TOOL CO Hss Stub GP End Mill Sq 1-1/4"X3/4, Number of Flutes: 2 (AS-1640)
- Melin Tool Co Routing End Mills