Shop All Spotting Drills
Melin Tool Co
Carbide Nc Spot Drll, 90 deg., 7/16x1-1/4"
Mfr # HDRNC-7/16-90
Zoro # G4751770
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining Uncoated
- Shank Dia. 7/16"
- Overall Length 3"
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # HDRNC-7/16-90
- Zoro # G4751770
- Country of Origin United States
- Category Spotting Drills
Dimensions
Shank Dia. | 7/16" |
Overall Length | 3" |
Body Dia. | 7/16" |
Length of Cut | 1-1/4" |
Details
Item | Carbide Nc Spot Drill,90 deg.,7/16x1-1/4" |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Number of Flutes | 2 |
Single End/Double End | Single End |
Included Angle | 90 Degrees |
Description
Carbide Nc Spot Drill,90 deg.,7/16x1-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUPLA Nupla 545-21-032 M32 32Oz Machinist'S Ball Pein Hammer (545-21-032)
- CHICAGO PNEUMATIC 5" Air Random Orbital Sander 3/16" Orbit Dia 12000 rpm (CP3511)
- SPEEDAIRE Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 20,000 RPM (12V742)
- PROTO 3/8" Drive, SAE 1-9/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4950CF)
- MELIN TOOL CO Carbide Nc Spot Drill, 60 deg., 10mmx25mm (HDRNC-10MM-60)
- MELIN TOOL CO Spot Drill, Carbide, Nc, 90 deg., 3/8" x 1 (HDRNC-3/8-90)
- MELIN TOOL CO Carbde Nc Spot Drll, 120 deg., 7/16x1-1/4" (HDRNC-7/16-120)
- MELIN TOOL CO Carbide Nc Spot Drill 60Deg 8mmx20mm (HDRNC-8MM-60)
- MELIN TOOL CO Carbide Nc Spot Drill 120Deg 1/2"X1 (HDRNC-1/2-120)
- MELIN TOOL CO Spot Drill, Carbide, Nc, 60 deg., 1/2" x 1 (HDRNC-1/2-60)
- EAZYPOWER Hinge Centering Bit, No. 10, 1/8" (81343)
- Melin Tool Co Spotting Drills