Shop All Spotting Drills
Melin Tool Co
Carbide Nc Spot Drill 90Deg 5/16"X1
Mfr # HDRNC-5/16-90
Zoro # G4504013
product price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining Uncoated
- Overall Length 2-1/2"
- Shank Dia. 5/16"
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # HDRNC-5/16-90
- Zoro # G4504013
- Country of Origin United States
- Category Spotting Drills
Dimensions
Overall Length | 2-1/2" |
Shank Dia. | 5/16" |
Body Dia. | 5/16" |
Length of Cut | 1" |
Details
Item | Carbide Nc Spot Drill 90Deg 5/16"X1 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Number of Flutes | 2 |
Included Angle | 90 Degrees |
Single End/Double End | Single End |
Description
Carbide Nc Spot Drill 90Deg 5/16 In.X1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC 1/4-E (C97313)
- JONARD TOOLS Insulated Screwdriver Set, 7 pcs (TK-70INS)
- FISCH Countersink Set, 4 Pc. (FSH-134800)
- J.W. WINCO GN451-50-20-M10-ES-55 Rubber Bmpr Stainless, Intrnl Thread & Thrd Stud (451-50-20-M10-ES-55)
- MELIN TOOL CO Carbide Nc Spot Drill, 90 deg., 10mmx25mm (HDRNC-10MM-90)
- MELIN TOOL CO Carbide Nc Spot Drill 60Deg 1/4"X3/4 (HDRNC-1/4-60)
- MELIN TOOL CO Carbide Nc Spot Drill 60Deg 4mmx14mm (HDRNC-4MM-60)
- MELIN TOOL CO Spot Drill, Cobalt, 82 deg., 4mm x 12mm (HSNC-4M-82)
- MELIN TOOL CO Spot Drill, Cobalt, 82 deg., 1/2" x 35mm (HSNC-1/2-82)
- MELIN TOOL CO Carbide Nc Spot Drill 60Deg 8mmx20mm (HDRNC-8MM-60)
- EAZYPOWER Hinge Centering Bit, No. 8, 7/64" (81342)
- Melin Tool Co Countersinks, Center Drills & Spotting Drills