Shop All Spotting Drills
Melin Tool Co
Carbide Nc Spot Drill 60Deg 1/8"X5/8
Mfr # HDRNC-1/8-60
Zoro # G4503803
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining Uncoated
- Shank Dia. 1/8"
- Overall Length 2"
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # HDRNC-1/8-60
- Zoro # G4503803
- Country of Origin United States
- Category Spotting Drills
Dimensions
Shank Dia. | 1/8" |
Overall Length | 2" |
Body Dia. | 1/8" |
Length of Cut | 5/8" |
Details
Item | Carbide Nc Spot Drill 60Deg 1/8"X5/8 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Number of Flutes | 2 |
Included Angle | 60 Degrees |
Single End/Double End | Single End |
Description
Carbide Nc Spot Drill 60Deg 1/8 In.X5/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 150-inch x 1-inch x 0.035 x 10 TPI Carbon Tool Steel Blade (532388)
- CHICAGO-LATROBE Jobber Length Drill Bit, Drill Bit Size 15/32 in, List Num 550, Drill Point Angle 135 Deg, Cobalt (46630)
- ESTWING 12OZ Rubb Mallet Hammer (DFH-12)
- SKB Black Protective Case, 33.71" L x 16.37" W x 16.37" D (3I-3026-15BC)
- MELIN TOOL CO Carbide Nc Spot Drill, 120 deg., 1/4x3/4" (HDRNC-1/4-120)
- MELIN TOOL CO Spot Drill, Cobalt, 82 deg., 1/2" x 35mm (HSNC-1/2-82)
- MELIN TOOL CO Spot Drill, Cobalt, 82 deg., 4mm x 12mm (HSNC-4M-82)
- MELIN TOOL CO Carbide Nc Spot Drill 120Deg 1/2"X1 (HDRNC-1/2-120)
- MELIN TOOL CO Carbide Nc Spot Drill 90Deg 5/16"X1 (HDRNC-5/16-90)
- MELIN TOOL CO Carbide Nc Spot Drill, 120 deg., 3/16x3/4" (HDRNC-3/16-120)
- BLAIR Cutter 1-1/2" (BLR11368)
- Melin Tool Co Countersinks, Center Drills & Spotting Drills