Shop All Spotting Drills
Melin Tool Co
Carbide Nc Spot Drill, 60 deg., 7/8x1-3/4"
Mfr # HDRNC-7/8-60
Zoro # G4684263
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining Uncoated
- Overall Length 4"
- Shank Dia. 7/8"
- Body Dia. 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # HDRNC-7/8-60
- Zoro # G4684263
- Country of Origin United States
- Category Spotting Drills
Dimensions
Overall Length | 4" |
Shank Dia. | 7/8" |
Body Dia. | 7/8" |
Length of Cut | 1-3/4" |
Details
Item | Carbide Nc Spot Drill,60 deg.,7/8x1-3/4" |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Number of Flutes | 2 |
Single End/Double End | Single End |
Included Angle | 60 Degrees |
Description
Carbide Nc Spot Drill,60 deg.,7/8x1-3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 10" Mill Single Cut Smooth File (08704NN)
- MARTIN TOOLS SPROCKET & GEAR WRENCH 3/4 FLARE NUT - CHROME (MT4124)
- SUPERCUT 59.5-inch x 0.25-inch x 0.014 x 24 TPI Carbon Tool Steel Blade (366013)
- KIPP Adjustable Handle, Modern Design, Sz. 1, 1/4-20X15, Die Cast Zinc Black Satin, Comp: Steel (K0122.1A21X15)
- MELIN TOOL CO Spot Drill, Cobalt, 90 deg., 8mm x 25mm (HSNC-8M-90)
- MELIN TOOL CO Carbide Nc Spot Drill, 60 deg., 10mmx25mm (HDRNC-10MM-60)
- MELIN TOOL CO Spot Drill, Carbide, Nc, 60 deg., 1/2" x 1 (HDRNC-1/2-60)
- MELIN TOOL CO Spot Drill, Cobalt, 82 deg., 4mm x 12mm (HSNC-4M-82)
- MELIN TOOL CO Carbide Nc Spot Drill, 120 deg., 3/16x3/4" (HDRNC-3/16-120)
- MELIN TOOL CO Carbide Nc Spot Drill 60Deg 6mmx20mm (HDRNC-6MM-60)
- KEO Spotting/Centering Drill, 90 Deg, 7/8, HSS (30781)
- Melin Tool Co Countersinks, Center Drills & Spotting Drills