Shop All Spotting Drills
Melin Tool Co
Carbide Nc Spot Drill, 60 deg., 3/16x3/4"
Mfr # HDRNC-3/16-60
Zoro # G4696513
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining Uncoated
- Shank Dia. 3/16"
- Overall Length 2"
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # HDRNC-3/16-60
- Zoro # G4696513
- Country of Origin United States
- Category Spotting Drills
Dimensions
Shank Dia. | 3/16" |
Overall Length | 2" |
Body Dia. | 3/16" |
Length of Cut | 3/4" |
Details
Item | Carbide Nc Spot Drill,60 deg.,3/16x3/4" |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Number of Flutes | 2 |
Single End/Double End | Single End |
Included Angle | 60 Degrees |
Description
Carbide Nc Spot Drill,60 deg.,3/16x3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 15/64 (55247)
- MARSON Riveter, Deluxe, 3/32, 1/8, 5/32, 3/16 In, Interchangeable (HP-2)
- MAYHEW PRO Cold Chisel, 1/4 in. x 5 in., Steel, BO (10200)
- AMPCO SAFETY TOOLS Nonsparking Sledge, 10 lb, 33In, Fiberglass (H-72FG)
- MELIN TOOL CO Spot Drill, Cobalt, 90 deg., 8mm x 25mm (HSNC-8M-90)
- MELIN TOOL CO Spot Drill, Carbide, Nc, 90 deg., 3/8" x 1 (HDRNC-3/8-90)
- MELIN TOOL CO Carbide Nc Spot Drill 90Deg 5/16"X1 (HDRNC-5/16-90)
- MELIN TOOL CO Carbide Nc Spot Drill, 120 deg., 1/4x3/4" (HDRNC-1/4-120)
- MELIN TOOL CO Spot Drill, Cobalt, 90 deg., 3/8" x 25mm (HSNC-3/8-90)
- MELIN TOOL CO Spot Drill, Carbide, Nc, 60 deg., 1/2" x 1 (HDRNC-1/2-60)
- MELIN TOOL CO Spot Drill, Cobalt, 82 deg., 4mm x 12mm (HSNC-4M-82)
- Melin Tool Co Countersinks, Center Drills & Spotting Drills