Shop All Spotting Drills
Melin Tool Co
Carbide Nc Spot Drill, 60 deg., 12mmx25mm
Mfr # HDRNC-12MM-60
Zoro # G4696489
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining Uncoated
- Overall Length 76 mm
- Shank Dia. 12 mm
- Body Dia. 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # HDRNC-12MM-60
- Zoro # G4696489
- Country of Origin United States
- Category Spotting Drills
Dimensions
Overall Length | 76 mm |
Shank Dia. | 12 mm |
Body Dia. | 12 mm |
Length of Cut | 25 mm |
Details
Item | Carbide Nc Spot Drill,60 deg.,12mmx25mm |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Number of Flutes | 2 |
Included Angle | 60 Degrees |
Single End/Double End | Single End |
Description
Carbide Nc Spot Drill,60 deg.,12mmx25mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Oscillating Tool Blade, Steel, 3 3/4" L (MM610U)
- PROTO Proto J5249XL 3/8" Drive Premium Pear Head Ratchet 8-1/2" (J5249XL)
- KIPP Adjustable Handle Size: 1, M06X20, Plastic, Black RAL 7021, Comp: Steel (K0269.1061X20)
- CRAFTSMAN Extension, 3/8" Drive 1-1/2" Extension B 3/8" Dr, Full Polish Chrome (CMMT43537)
- MELIN TOOL CO Carbide Nc Spot Drill, 120 deg., 3/16x3/4" (HDRNC-3/16-120)
- MELIN TOOL CO Spot Drill, Carbide, Nc, 90 deg., 3/8" x 1 (HDRNC-3/8-90)
- MELIN TOOL CO Spot Drill, Cobalt, 90 deg., 3/8" x 25mm (HSNC-3/8-90)
- MELIN TOOL CO Carbide Nc Spot Drill, 90 deg., 10mmx25mm (HDRNC-10MM-90)
- MELIN TOOL CO Carbde Nc Spot Drll, 120 deg., 7/16x1-1/4" (HDRNC-7/16-120)
- MELIN TOOL CO Spot Drill, Cobalt, 82 deg., 1/2" x 35mm (HSNC-1/2-82)
- YG-1 TOOL CO Spotting Drill, 90 Deg., 1/8 in. (0081L)
- Melin Tool Co Spotting Drills