Shop All Spotting Drills
Melin Tool Co
Carbide Nc Spot Drill 120Deg 1/2"X1
Mfr # HDRNC-1/2-120
Zoro # G4503742
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining Uncoated
- Shank Dia. 1/2"
- Overall Length 3"
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # HDRNC-1/2-120
- Zoro # G4503742
- Country of Origin United States
- Category Spotting Drills
Dimensions
Shank Dia. | 1/2" |
Overall Length | 3" |
Body Dia. | 1/2" |
Length of Cut | 1" |
Details
Item | Carbide Nc Spot Drill 120Deg 1/2"X1 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Number of Flutes | 2 |
Single End/Double End | Single End |
Included Angle | 120 Degrees |
Description
Carbide Nc Spot Drill 120Deg 1/2 In.X1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/16"-14 HSS Plug Tap and U HSS Drill Bit (POU7/16-14)
- ILC Replacement for Ryobi P102 (P102 RYOBI)
- DRILL AMERICA 3/8"-16 Carbon Steel Hex Rethreading Die (DWTHX3816)
- MALCO Malco SEK1 USA Made 10 Piece Screw Extractor Kit (SEK1)
- MELIN TOOL CO Carbide Nc Spot Drill, 90 deg., 10mmx25mm (HDRNC-10MM-90)
- MELIN TOOL CO Spot Drill, Carbide, Nc, 90 deg., 3/8" x 1 (HDRNC-3/8-90)
- MELIN TOOL CO Carbide Nc Spot Drill 60Deg 6mmx20mm (HDRNC-6MM-60)
- MELIN TOOL CO Spot Drill, Cobalt, 90 deg., 8mm x 25mm (HSNC-8M-90)
- MELIN TOOL CO Spot Drill, Carbide, Nc, 60 deg., 1/2" x 1 (HDRNC-1/2-60)
- MELIN TOOL CO Spot Drill, Cobalt, 90 deg., 3/8" x 25mm (HSNC-3/8-90)
- WALTER Walter Titex - NC spot drill, 90 (A1115-4)
- Melin Tool Co Spotting Drills