Shop All Spotting Drills
Melin Tool Co
Carbide Nc Spot Drill, 120 deg., 4mmx14mm
Mfr # HDRNC-4MM-120
Zoro # G4696531
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining Uncoated
- Shank Dia. 5 mm
- Overall Length 51 mm
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # HDRNC-4MM-120
- Zoro # G4696531
- Country of Origin United States
- Category Spotting Drills
Dimensions
Shank Dia. | 5 mm |
Overall Length | 51 mm |
Body Dia. | 4 mm |
Length of Cut | 14 mm |
Details
Item | Carbide Nc Spot Drill,120 deg.,4mmx14mm |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Number of Flutes | 2 |
Single End/Double End | Single End |
Included Angle | 120 Degrees |
Description
Carbide Nc Spot Drill,120 deg.,4mmx14mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWANSON TOOL 32" Magnetic Professional Box Beam Level with Gelshock End Caps (SVB32M)
- JOHNSON LEVEL & TOOL Measuring Wheel 3Ft (1877-0200)
- METABO RECIP. SAW BLADE -BiM 9"x3/4"x.063 6 tpi wood w/nails, metal inserts 3/8"-4" in. plastics, demo work (631926000)
- CLESCO AL-4-L Motor Shaft Arbor Heavy Duty Type D Machined Washer (AL-4-L)
- MELIN TOOL CO Spot Drill, Cobalt, 82 deg., 1/2" x 35mm (HSNC-1/2-82)
- MELIN TOOL CO Carbide Nc Spot Drill, 60 deg., 10mmx25mm (HDRNC-10MM-60)
- MELIN TOOL CO Carbide Nc Spot Drill 60Deg 6mmx20mm (HDRNC-6MM-60)
- MELIN TOOL CO Spot Drill, Carbide, Nc, 90 deg., 3/8" x 1 (HDRNC-3/8-90)
- MELIN TOOL CO Spot Drill, Cobalt, 90 deg., 3/8" x 25mm (HSNC-3/8-90)
- MELIN TOOL CO Carbde Nc Spot Drll, 120 deg., 7/16x1-1/4" (HDRNC-7/16-120)
- KEO Spotting Drill, 1/2 In., 142 Deg., 3 OAL (34124)
- Melin Tool Co Spotting Drills