Shop All Spotting Drills
Melin Tool Co
Carbide Nc Spot Drill, 120 deg., 1/8x5/8"
Mfr # HDRNC-1/8-120
Zoro # G4696452
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining Uncoated
- Shank Dia. 1/8"
- Overall Length 2"
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # HDRNC-1/8-120
- Zoro # G4696452
- Country of Origin United States
- Category Spotting Drills
Dimensions
Shank Dia. | 1/8" |
Overall Length | 2" |
Body Dia. | 1/8" |
Length of Cut | 5/8" |
Details
Item | Carbide Nc Spot Drill,120 deg.,1/8x5/8" |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Number of Flutes | 2 |
Single End/Double End | Single End |
Included Angle | 120 Degrees |
Description
Carbide Nc Spot Drill,120 deg.,1/8x5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 3/8" Drive Hex Bit SAE Socket 5/32" (CHBS1N)
- BONDHUS 5/16" ProHold Hex Bit, 6" Length (33613)
- CRESCENT LUFKIN 1/2" x 20m/66' Atlas® SAE/Metric Dual Sided Chrome Clad®/Nubian® Double Duty Oil Gauging Tape (CN1294SMEF59N)
- CMT Round Nose Bit, 1/16-Inch Radius, 1/4-Inch Shank (814.032.11)
- MELIN TOOL CO Carbide Nc Spot Drill 60Deg 8mmx20mm (HDRNC-8MM-60)
- MELIN TOOL CO Spot Drill, Cobalt, 82 deg., 4mm x 12mm (HSNC-4M-82)
- MELIN TOOL CO Carbide Nc Spot Drill 120Deg 1/2"X1 (HDRNC-1/2-120)
- MELIN TOOL CO Carbde Nc Spot Drll, 120 deg., 7/16x1-1/4" (HDRNC-7/16-120)
- MELIN TOOL CO Spot Drill, Cobalt, 82 deg., 1/2" x 35mm (HSNC-1/2-82)
- MELIN TOOL CO Carbide Nc Spot Drill, 120 deg., 1/4x3/4" (HDRNC-1/4-120)
- BLAIR Cutter, 7/8" (11340)
- Melin Tool Co Countersinks, Center Drills & Spotting Drills