Shop All Spotting Drills
Melin Tool Co
Carbide Nc Spot Drill, 120 deg., 1/4x3/4"
Mfr # HDRNC-1/4-120
Zoro # G4696443
product price: $20.45
/ea
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining Uncoated
- Overall Length 2-1/2"
- Shank Dia. 1/4"
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # HDRNC-1/4-120
- Zoro # G4696443
- Country of Origin United States
- Category Spotting Drills
Dimensions
Overall Length | 2-1/2" |
Shank Dia. | 1/4" |
Body Dia. | 1/4" |
Length of Cut | 3/4" |
Details
Item | Carbide Nc Spot Drill,120 deg.,1/4x3/4" |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Number of Flutes | 2 |
Included Angle | 120 Degrees |
Single End/Double End | Single End |
Description
Carbide Nc Spot Drill,120 deg.,1/4x3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Multi-Bit Screwdriver, Phillips, Slotted Bit Style, Drive Size 6mm, 9 3/4 in L, 7-Piece (28393)
- KRAFT TOOL Yellow Braided Masons Line, 500 ft. on EZ (BC342W)
- WILLIAMS 1/4" Drive, 13mm Metric Socket, 12 Points (30813)
- HAKKO/CHP Very Fine Point Tweezer, Strong Bent Tips (7A-SA)
- MELIN TOOL CO Spot Drill, Carbide, Nc, 90 deg., 3/8" x 1 (HDRNC-3/8-90)
- MELIN TOOL CO Carbide Nc Spot Drill 60Deg 8mmx20mm (HDRNC-8MM-60)
- MELIN TOOL CO Carbide Nc Spot Drill 90Deg 5/16"X1 (HDRNC-5/16-90)
- MELIN TOOL CO Carbide Nc Spot Drill, 90 deg., 10mmx25mm (HDRNC-10MM-90)
- MELIN TOOL CO Carbide Nc Spot Drill 60Deg 4mmx14mm (HDRNC-4MM-60)
- MELIN TOOL CO Spot Drill, Cobalt, 90 deg., 8mm x 25mm (HSNC-8M-90)
- MELIN TOOL CO Spot Drill, Cobalt, 82 deg., 4mm x 12mm (HSNC-4M-82)
- Melin Tool Co Spotting Drills