Shop All Routing End Mills
Melin Tool Co
Carbide Micro End Mill Sq 3/64X0.07
Mfr # EMGN-.047-SF5
Zoro # G4498389
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Single End/Double End Single End
- Overall Length 2-1/2"
- Length of Cut 0.070"
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # EMGN-.047-SF5
- Zoro # G4498389
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 2-1/2" |
Length of Cut | 0.070" |
Milling Dia. | 3/64" |
Shank Dia. | 1/8" |
Details
Number of Flutes | 3 |
Single End/Double End | Single End |
Item | Carbide Micro End Mill Sq 3/64X0.07 |
End Mill Style | Square |
End Mill Material | Carbide |
Finish | Uncoated |
Description
Carbide Micro End Mill Sq 3/64X0.07
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 3In, 24TPI, HSS Shank Jigsaw Blade, PK3 (T118A3)
- MILWAUKEE TOOL 5-1/4" 24 TPI Bi-Metal Jig Saw Blade (5 PK) (48-42-5166)
- LINK #4-1/2 HSS Rh 60 Deg Centerdrill (20-L2-049)
- AMPCO SAFETY TOOLS Nonsparking Phillips Screwdriver #4 Round (S-1101)
- MELIN TOOL CO Carbide Taper End Mill, Ball, 1/8x1-1/2", Milling Dia.: 1/8" (EMG-1204-5TB)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 1-1/4x2" (CC-4040-TICN)
- MELIN TOOL CO Carbide Router End Mill, 1F, Sq., 1/4x3/4" (PRMG-808)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 1x1-1/2" (A-2432)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.005x0.015", Finish: Uncoated (AMG-.005)
- MELIN TOOL CO Hss General Purpose End Mill, Sq., 12mmx1" (DD-16M12)
- ONSRUD 1/2" Three Flute Routing End Mill Square 4"L (AMC704602)
- Melin Tool Co End Mills