Shop All Routing End Mills
Melin Tool Co
Carbide Micro End Mill Sq 3/32X0.139
Mfr # EMGN-.093-SF5-ALTIN
Zoro # G4499621
product price: $38.85
/ea
$38.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Single End/Double End Single End
- Overall Length 2-1/2"
- Length of Cut 0.139"
- Finish AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # EMGN-.093-SF5-ALTIN
- Zoro # G4499621
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 2-1/2" |
Length of Cut | 0.139" |
Shank Dia. | 1/8" |
Milling Dia. | 3/32" |
Details
Number of Flutes | 3 |
Single End/Double End | Single End |
Item | Carbide Micro End Mill Sq 3/32X0.139 |
Finish | AlTiN |
End Mill Material | Carbide |
End Mill Style | Square |
Description
Carbide Micro End Mill Sq 3/32X0.139
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Tool Apron, Tool Apron, White, Canvas, 5 Pockets (5MZL4)
- RICHELIEU HARDWARE #R2 5/16 in (8 mm) x 13/16 in (20 mm) Mini Beech Wood Biscuit, PK 100 (2994404)
- SUPER TOOL #4 Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Shank Dia.: 0.2090" (50390)
- MILWAUKEE TOOL 3/8" HollowCore Magnetic Nut Driver (48-22-2524)
- MELIN TOOL CO Carbide Micro End Mill 0.065"X0.195, Milling Dia.: 0.065" (CCMG-.065-R015)
- MELIN TOOL CO Carbide Hp End Mill 7F Sq 3/16"X9/16, Number of Flutes: 7 (VXMG7-606-NR-NACRO)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 1/4x5/8", Overall Length: 3-3/8" (XD-1208)
- MELIN TOOL CO Carbide Router End Mill, 1F, Sq., 1/4x3/4" (PRMG-808)
- MELIN TOOL CO Hss General Purpose End Mill 1/8"X3/8, End Mill Style: Radius (A-1204-R015)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 1/8x1/2", Length of Cut: 1/2" (A-1204-M-TICN)
- MELIN TOOL CO Hss General Purpose End Mill Sq 1"X8, Length of Cut: 8" (C-3232-EE)
- Melin Tool Co Routing End Mills