Shop All Routing End Mills
Melin Tool Co
Carbide Micro End Mill Sq 0.100"X3/4
Mfr # EMG-.100-LF7.5
Zoro # G4495342
product price: $27.55
/ea
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Single End/Double End Single End
- Overall Length 2-1/2"
- Length of Cut 0.750"
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # EMG-.100-LF7.5
- Zoro # G4495342
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 2-1/2" |
Length of Cut | 0.750" |
Shank Dia. | 1/8" |
Milling Dia. | 0.100" |
Details
Number of Flutes | 3 |
Single End/Double End | Single End |
Item | Carbide Micro End Mill Sq 0.100"X3/4 |
End Mill Style | Square |
End Mill Material | Carbide |
Finish | Uncoated |
Description
Carbide Micro End Mill Sq 0.100 In.X3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive Impact Socket 26 mm Size 6 pt Deep Depth, Black Oxide (4LXL1)
- PROTO 1 in Drive Impact Socket 2 9/16 in Size, Deep Socket, black oxide (J10041L)
- DEWALT Magnetic Drill Kit, 20V, 810 RPM, Brushless (DCD1623GX2)
- GEARWRENCH 1/4" x 4" Slotted Dual Material Screwdriver (80013H)
- MELIN TOOL CO Carbide Micro End Mill Sq 0.04X0.06 (EMGN-.040-SF8-DLC)
- MELIN TOOL CO Hss General Purpose End Mill Sq 1"X4, Finish: Uncoated (A-3232-L)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 1x2-1/2", End Mill Material: High Speed Steel (CCN-3232)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 1-1/2x2" (C-2448-A8)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 1/4x3/8", Number of Flutes: 4 (DDS-1208)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 1x1-1/2" (A-2832)
- ZORO SELECT Solid Router Bit, 1/4", Diamond Cut (781-001070)
- Melin Tool Co End Mills