Shop All Routing End Mills
Melin Tool Co
Carbide Micro End Mill Sq 0.062"X1/2
Mfr # EMG-.062-LF8
Zoro # G4494931
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Single End/Double End Single End
- Overall Length 2-1/2"
- Length of Cut 0.500"
- Shank Dia. 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # EMG-.062-LF8
- Zoro # G4494931
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 2-1/2" |
Length of Cut | 0.500" |
Shank Dia. | 1/8" |
Milling Dia. | 1/16" |
Details
Number of Flutes | 3 |
Single End/Double End | Single End |
Item | Carbide Micro End Mill Sq 0.062"X1/2 |
Finish | Uncoated |
End Mill Material | Carbide |
End Mill Style | Square |
Description
Carbide Micro End Mill Sq 0.062 In.X1/2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive, 25mm Hex Metric Socket, 6 Points (53YT68)
- KRAFT TOOL Cement Finish Trowel, Round/Square, 10x4" (CF213BPF)
- SUPERIOR ELECTRIC Japanese Carbon Brush Set Replaces DeWalt 650916-01 & 636128-01 (M65)
- DRILL AMERICA 25/64" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST25/64)
- MELIN TOOL CO Carbide GP End Mill R.125 3/4X1-1/2, Number of Flutes: 4 (CCMG-2424-R125-ALTIN)
- MELIN TOOL CO Carbide Corner Rounder R.125 1/8" D (BRMG-10125)
- MELIN TOOL CO Rougher/Finisher Mill, .032 rad, 3/4", Number of Flutes: 4 (CRFMG-2424-L-ALTIN)
- MELIN TOOL CO Coarse Rougher End Mill Chf 1X1-1/2, Milling Dia.: 1" (ERP-2432)
- MELIN TOOL CO Coarse Rougher End Mill Sq 1-1/4"X2, Shank Dia.: 3/4" (CR-2440-M)
- MELIN TOOL CO Carbide Corner Rounder, R, .100, 0.050" (BRMG-8100)
- MELIN TOOL CO Hss Variable Flute End Mill Sq 3/8" (VHPM-1212)
- Melin Tool Co End Mills