Shop All Routing End Mills
Melin Tool Co
Carbide Micro End Mill, Sq., 0.050x0.150", Finish: Uncoated
Mfr # CCMG-.050
Zoro # G4685672
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Overall Length 1-1/2"
- Length of Cut 0.150"
- End Mill Material Carbide
- Milling Dia. 0.050"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # CCMG-.050
- Zoro # G4685672
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 1-1/2" |
Length of Cut | 0.150" |
Milling Dia. | 0.050" |
Shank Dia. | 1/8" |
Details
Number of Flutes | 4 |
Single End/Double End | Single End |
Item | Carbide Micro End Mill,Sq.,0.050x0.150" |
End Mill Material | Carbide |
Finish | Uncoated |
End Mill Style | Square |
Description
Carbide Micro End Mill,Sq.,0.050x0.150 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA XGT Brushless 6" Angle Grinder (GAG07Z)
- STANLEY 10 in Plain Grip Locking Adjustable Wrench (85-610)
- HHIP 5 Piece 1/4-1" 90 Degree High Speed Steel Countersink Set (2000-0032)
- MILWAUKEE TOOL SDS-PLUS SLEDGE 1-7/8" Tile Chisel (48-62-6030)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 1x1-1/2" (A-2832)
- MELIN TOOL CO Carbide Router, 1F, Square, 3/8" x 1-1/8", Number of Flutes: 1 (ARMG-1212-TICN)
- MELIN TOOL CO Hss Generl Purpse End Mill, Sq., 3/16x3/4" (A-1206-L)
- MELIN TOOL CO Carbide Micro End Mill, Ball, 0.024x0.036" (CCMGS-.024-B)
- MELIN TOOL CO Carbide Micro End Mill Sq 0.012X0.018, Number of Flutes: 2 (AMGS-.012)
- MELIN TOOL CO Carbide GP End Mill Sq 5/16"X13/16, Number of Flutes: 2 (AMG-1010)
- MELIN TOOL CO Hss General Purpose End Mill, Sq., 1x3/4", Overall Length: 2-3/4" (CS-1632-A8-TICN)
- Melin Tool Co Routing End Mills