Shop All Routing End Mills
Melin Tool Co
Carbide Micro End Mill Sq 0.04X0.06
Mfr # EMGN-.040-SF8-DLC
Zoro # G4498002
product price: $43.89
/ea
$43.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Single End/Double End Single End
- Overall Length 2-1/2"
- Length of Cut 0.060"
- Milling Dia. 0.040"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # EMGN-.040-SF8-DLC
- Zoro # G4498002
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 2-1/2" |
Length of Cut | 0.060" |
Milling Dia. | 0.040" |
Shank Dia. | 1/8" |
Details
Number of Flutes | 3 |
Single End/Double End | Single End |
Item | Carbide Micro End Mill Sq 0.04X0.06 |
End Mill Style | Square |
End Mill Material | Carbide |
Finish | DLC |
Description
Carbide Micro End Mill Sq 0.04X0.06
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Straight flute pipe extractor 15/64" (9523)
- MAKITA Makita® Magnesium Circular Saw, 5007MG, 7-1/4", 15 Amp, L.E.D. Light, Case (5007MG)
- DRILL AMERICA #30 Cobalt Short Threaded Shank Drill Bit Overall Length 1-1/4 (TSD30S)
- DAYTON Dust Collector, 1,310 CFM Max Flow, 2 hp, 3 Phase (3AA21)
- MELIN TOOL CO Rough/Finisher End Mill, Chf, 13/16x1-7/8", Milling Dia.: 13/16" (CCRFP-2426)
- MELIN TOOL CO Carbide GP End Mill Sq 17/32"X1-1/4, Number of Flutes: 2 (AMG-1817)
- MELIN TOOL CO Hss General Purpose End Mill, Ball, 1/2x1", Number of Flutes: 4 (DD-1616-B)
- MELIN TOOL CO Coarse Rougher End Mill, Sq., 1-1/4x1-1/2" (CR-2440)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.005x0.015", Finish: Uncoated (AMG-.005)
- MELIN TOOL CO Coarse Rougher End Mill Chf 2X1-1/8 (CRS-2464-2)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.029x0.087", Number of Flutes: 2 (AMG-.029)
- Melin Tool Co Routing End Mills