Shop All Routing End Mills
Melin Tool Co
Carbide Micro End Mill Sq 0.047"X1/4
Mfr # EMG-.047-LF5
Zoro # G4494338
product price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Single End/Double End Single End
- Overall Length 2-1/2"
- Length of Cut 0.250"
- Shank Dia. 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # EMG-.047-LF5
- Zoro # G4494338
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 2-1/2" |
Length of Cut | 0.250" |
Shank Dia. | 1/8" |
Milling Dia. | 3/64" |
Details
Number of Flutes | 3 |
Single End/Double End | Single End |
Item | Carbide Micro End Mill Sq 0.047"X1/4 |
End Mill Style | Square |
End Mill Material | Carbide |
Finish | Uncoated |
Description
Carbide Micro End Mill Sq 0.047 In.X1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL Long Nut Driver, Fixed ESD-Safe, 3/16" (51-2465)
- STARRETT Telescoping Gage (229E)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 3 Flutes (300286)
- BIG GATOR TOOLS Standard V-DrillGuide (33/64"-5/8") (STD3000DGNP)
- MELIN TOOL CO Carbide Micro End Mill 0.065"X0.195, Milling Dia.: 0.065" (CCMG-.065-R015)
- MELIN TOOL CO Carbide Micro End Mill 0.078X0.234 (CCMG-.078-R010-ALTIN)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.078x0.406" (EMG-.078-LF5)
- MELIN TOOL CO Carbide Micro End Mill, Ball, 0.025x.125" (CCMG-.0250-LF-B)
- MELIN TOOL CO Coarse-Rougher End Mill, Sq., 3/4x1-5/8", Overall Length: 3-7/8" (CRP-2424)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.125x1-1/2" (EMG-.125-LF12)
- COBRA CARBIDE End Mill EC, Diamond Cut Fiberglass Router, 1/4, Style C, Overall Length: 3" (12168)
- Melin Tool Co Routing End Mills