Shop All Routing End Mills
Melin Tool Co
Carbide Micro End Mill, Sq., 0.047x0.07"
Mfr # EMGN-.047-SF3
Zoro # G4702323
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Single End/Double End Single End
- Overall Length 2-1/2"
- Length of Cut 0.070"
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # EMGN-.047-SF3
- Zoro # G4702323
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 2-1/2" |
Length of Cut | 0.070" |
Shank Dia. | 1/8" |
Milling Dia. | 3/64" |
Details
Number of Flutes | 3 |
Single End/Double End | Single End |
Item | Carbide Micro End Mill,Sq.,0.047x0.07" |
End Mill Material | Carbide |
Finish | Uncoated |
End Mill Style | Square |
Description
Carbide Micro End Mill,Sq.,0.047x0.07 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Blade, Demolition, PK50, 50 PK (22762OSB960R)
- DYNAMIC Tools 3/8" Drive 7 Piece SAE, Std Length, Hex Socket Set, 1/8" - 3/8' (D010014)
- PROTO Ratcheting Wrench, Head Size 18mm (JSCVM18S)
- JET Pedestal Stand, For Bench Grinders (577172)
- MELIN TOOL CO Carbide Micro End Mill 0.040"X0.120, Number of Flutes: 4 (CCMG-.040-R010)
- MELIN TOOL CO End Mill, Wood Router, Square, 1/4" x 3/4, Number of Flutes: 2 (WRDMG-808)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 2-1/4x2" (C-4072)
- MELIN TOOL CO Hss Generl Purpse End Mill, Sq., 3/16x3/4" (A-1206-L)
- MELIN TOOL CO Coarse-Rougher End Mill Sq 7/8X1-7/8, Length of Cut: 1-7/8" (CCRP-2428-TICN)
- MELIN TOOL CO Carbide Hp End Mill 7F Sq 3/16"X9/16, Number of Flutes: 7 (VXMG7-606-NR-NACRO)
- MELIN TOOL CO Carbide Micro End Mill 0.020"X0.060 (CCMG-.020-R005)
- Melin Tool Co Routing End Mills