Shop All Routing End Mills
Melin Tool Co
Carbide Micro End Mill, Sq., 0.045x0.135", Number of Flutes: 2
Mfr # AMG-.045
Zoro # G4689382
product price: $14.75
/ea
$14.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Overall Length 1-1/2"
- Length of Cut 0.135"
- End Mill Material Carbide
- Shank Dia. 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # AMG-.045
- Zoro # G4689382
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 1-1/2" |
Length of Cut | 0.135" |
Shank Dia. | 1/8" |
Milling Dia. | 0.045" |
Details
Number of Flutes | 2 |
Single End/Double End | Single End |
Item | Carbide Micro End Mill,Sq.,0.045x0.135" |
End Mill Material | Carbide |
Finish | Uncoated |
End Mill Style | Square |
Description
Carbide Micro End Mill,Sq.,0.045x0.135 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 17/64 (44017)
- STANLEY ENGINEERED FASTENING Mandrel, Tangless Gage Style, 2-56 (7571-02-3B)
- MARSON Mandrel & Nosepiece, 3/8-16, Steel (34619)
- KO-KEN Socket 12mm 6 Point 80mm Thin walled 3/8 Sq. Drive (13301M-12)
- MELIN TOOL CO High Feed End Mill R.031 1/8"X.095 (HXMG4-804)
- MELIN TOOL CO Coarse Rougher End Mill Chf 2X1-1/8 (CRS-2464-2)
- MELIN TOOL CO Coarse Rougher End Mill Sq 1-1/4"X2, Shank Dia.: 3/4" (CR-2440-M)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 1-1/4x2" (CC-4040-TICN)
- MELIN TOOL CO Hss Generl Purpse End Mill, Sq., 5mmx9/16", Milling Dia.: 5 mm (CCP-12M5)
- MELIN TOOL CO Carbide GP End Mill Sq 5/16"X13/16 (CCMG-1010)
- ONSRUD 1/2" Three Flute Routing End Mill Square 3"L (AMC703952)
- Melin Tool Co End Mills