Shop All Routing End Mills
Melin Tool Co
Carbide Micro End Mill, Sq., 0.040x.200"
Mfr # CCMG-.0400-LF
Zoro # G4699289
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Single End/Double End Single End
- Overall Length 2-1/2"
- Length of Cut 0.200"
- Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # CCMG-.0400-LF
- Zoro # G4699289
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 2-1/2" |
Length of Cut | 0.200" |
Shank Dia. | 1/8" |
Milling Dia. | 0.040" |
Details
Number of Flutes | 4 |
Single End/Double End | Single End |
Item | Carbide Micro End Mill,Sq.,0.040x.200" |
Finish | Uncoated |
End Mill Material | Carbide |
End Mill Style | Square |
Description
Carbide Micro End Mill,Sq.,0.040x.200 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND VANTAGE Core Bit, 1-1/2 x 1-1/-7 in (01512JWZGH)
- TUNGALOY Turning Indexable Insert, CCMT21.51, PK10 (6818312)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1014MDG)
- AMERICAN LINE BLADE .009X1.5""BLU 100PK (66-0362-0000)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 1/4x3/8", Number of Flutes: 4 (DDS-1208)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 4mmx11mm, Milling Dia.: 4 mm (CC-M6M4)
- MELIN TOOL CO Carbide Hp End Mill Sq 11/64"X9/16 (CCMG40-605-1/2)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 1x2-1/2", End Mill Material: High Speed Steel (CCN-3232)
- MELIN TOOL CO Carbide Micro End Mill 0.090X0.270, Milling Dia.: 0.090" (CCMG-.090-R010-ALTIN)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 2-1/4x3", Number of Flutes: 2 (A-4072-M)
- MELIN TOOL CO Coarse-Rougher End Mill Sq 3/8"X3/4 (CCRP-1212)
- Melin Tool Co End Mills