Shop All Routing End Mills
Melin Tool Co
Carbide Micro End Mill, Sq., 0.031x0.156"
Mfr # EMG-.031-LF5
Zoro # G4687617
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Single End/Double End Single End
- Overall Length 2-1/2"
- Length of Cut 0.156"
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # EMG-.031-LF5
- Zoro # G4687617
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 2-1/2" |
Length of Cut | 0.156" |
Milling Dia. | 1/32" |
Shank Dia. | 1/8" |
Details
Number of Flutes | 3 |
Single End/Double End | Single End |
Item | Carbide Micro End Mill,Sq.,0.031x0.156" |
End Mill Material | Carbide |
Finish | Uncoated |
End Mill Style | Square |
Description
Carbide Micro End Mill,Sq.,0.031x0.156 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Rotary Hammer and Grinder (2916-20, 2880-20)
- DREMEL EZ Lock Abrasive Buffs, 1 In D, 7/64T, PK2 (512E)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 7/32 (11106)
- WESTWARD Half Round File, 6 In. L, Ergo Handle (1NFW1)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 1x2-1/2", End Mill Material: High Speed Steel (CCN-3232)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 2-1/4x3", Number of Flutes: 2 (A-4072-M)
- MELIN TOOL CO Cobalt General Purpose End Mill, Sq., 2x2" (CP-4064)
- MELIN TOOL CO Hss Variable Flute End Mill Sq 3/8" (VHPM-1212)
- MELIN TOOL CO End Mill, Roughing, Ch 1/2, Number of Flutes: 4 (CRMG-1616-ALTIN)
- MELIN TOOL CO Carbide Iso Thread Mill, 12.7mm x 30mm (TM-M18-2.5-H)
- MELIN TOOL CO Carbide Router, 1F, Square, 3/8" x 1-1/8", Overall Length: 3" (ARMG-1212)
- Melin Tool Co End Mills