Shop All Routing End Mills
Melin Tool Co
Carbide Micro End Mill Sq 0.030"X1/4
Mfr # EMG-.030-LF8
Zoro # G4494450
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Single End/Double End Single End
- Overall Length 2-1/2"
- Length of Cut 0.250"
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # EMG-.030-LF8
- Zoro # G4494450
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 2-1/2" |
Length of Cut | 0.250" |
Milling Dia. | 0.030" |
Shank Dia. | 1/8" |
Details
Number of Flutes | 3 |
Single End/Double End | Single End |
Item | Carbide Micro End Mill Sq 0.030"X1/4 |
End Mill Style | Square |
End Mill Material | Carbide |
Finish | Uncoated |
Description
Carbide Micro End Mill Sq 0.030 In.X1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Gauge, Digital Depth, No Hook, 12" (16092)
- PROTO Master Set 497 PC (J99920)
- K&S PRECISION METALS Saw F/K&S Metal Shapes (295)
- SK HAND TOOLS Adapters Set, 9 Piece Universal/Adapters (4010)
- MELIN TOOL CO Carbide GP End Mill Sq 5/16"X13/16, Number of Flutes: 2 (AMG-1010)
- MELIN TOOL CO Carbide Iso Thread Mill, 12.7mm x 30mm (TM-M18-2.5-H)
- MELIN TOOL CO Hss Generl Purpse End Mill, Sq., 3/16x3/4" (A-1206-L)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 1x1-1/2" (A-2432)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 1/8x1/2", Length of Cut: 1/2" (A-1204-M-TICN)
- MELIN TOOL CO Carbide Micro End Mill, Ball, 0.080x3/4" (EMG-.080-LF9-B)
- MELIN TOOL CO Carbide Micro End Mill Sq 0.100"X1/2 (EMG-.100-LF5)
- Melin Tool Co End Mills