Shop All Routing End Mills
Melin Tool Co
Carbide Micro End Mill Sq 0.029X0.087, Shank Dia.: 1/8"
Mfr # AMG-.029-ALTIN
Zoro # G4476162
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Single End/Double End Single End
- Overall Length 1-1/2"
- Length of Cut 0.087"
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # AMG-.029-ALTIN
- Zoro # G4476162
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 1-1/2" |
Length of Cut | 0.087" |
Shank Dia. | 1/8" |
Milling Dia. | 0.029" |
Details
Number of Flutes | 2 |
Single End/Double End | Single End |
Item | Carbide Micro End Mill Sq 0.029X0.087 |
End Mill Style | Square |
Finish | AlTiN |
End Mill Material | Carbide |
Description
Carbide Micro End Mill Sq 0.029X0.087
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Aftermarket German Graphite Carbon Brush Set Replaces Dewalt 445861-12 & Craftsman 445861-25 (M71)
- DRILL AMERICA 1/4"-20 HSS Machine and Fraction Hand Plug Tap, Tap Thread Size: 1/4"-20 (T/A54454)
- RIDGID Funnel Auger, 7/8" (T-102)
- NON STOP AUTO TOOLS 13mm Ultrafine 120Tooth Reversible Ratcheting Combination Wrench (NS71013)
- MELIN TOOL CO Hss Generl Purpse End Mill, Sq., 5mmx9/16", Milling Dia.: 5 mm (CCP-12M5)
- MELIN TOOL CO Hss Generl Purpse End Mill, Sq., 4mmx7/16" (B-12M4)
- MELIN TOOL CO Hss General Purpose End Mill, Sq., 1x3/4", Overall Length: 2-3/4" (CS-1632-A8-TICN)
- MELIN TOOL CO End Mill, Roughing, Ch 3/16 (CRMG-606-ALTIN)
- MELIN TOOL CO Coarse Rougher End Mill, Sq., 3/4x1-5/8" (CR-2024)
- MELIN TOOL CO End Mill, Roughing, Ch 3/8, Length of Cut: 1" (CRMG-1212-ALTIN)
- ONSRUD 1/2" Two Flute Routing End Mill Plunge Point 3-1/2"L (52-650)
- Melin Tool Co End Mills