Shop All Routing End Mills
Melin Tool Co
Carbide Micro End Mill, Sq., 0.029x0.087", Number of Flutes: 2
Mfr # AMG-.029
Zoro # G4689778
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Overall Length 1-1/2"
- Length of Cut 0.087"
- End Mill Style Square
- Milling Dia. 0.029"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # AMG-.029
- Zoro # G4689778
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 1-1/2" |
Length of Cut | 0.087" |
Milling Dia. | 0.029" |
Shank Dia. | 1/8" |
Details
Number of Flutes | 2 |
Single End/Double End | Single End |
Item | Carbide Micro End Mill,Sq.,0.029x0.087" |
End Mill Style | Square |
Finish | Uncoated |
End Mill Material | Carbide |
Description
Carbide Micro End Mill,Sq.,0.029x0.087 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/4 In (P648NC)
- PELICAN Black Protective Case, 22.07"L x 17.9"W x 10.42"D (015600-0050-110)
- MITUTOYO Micrometer Stand (156-101-10)
- APEX TOOL GROUP Bit Holder, 5/16", 7/16", 2-3/4" (480PT-1PK)
- MELIN TOOL CO Carbide Micro End Mill Sq .020X.100 (CCMG-.0200-LF-ALTIN)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.078x0.406" (EMG-.078-LF5)
- MELIN TOOL CO Carbide General Purpose End Mill, 3/8x1" (CCMG-1212-R015)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 1-1/4x2" (C-2440)
- MELIN TOOL CO Hss Fine Rough End Mill Sq 6mmx13mm (CCFP-M6M6-TICN)
- MELIN TOOL CO Hss General Purpose End Mill Sq 1"X4, Finish: Uncoated (A-3232-L)
- MELIN TOOL CO Carbide Micro End Mill 0.040"X0.120, Number of Flutes: 4 (CCMG-.040-R010)
- Melin Tool Co End Mills