Shop All Routing End Mills
Melin Tool Co
Carbide Micro End Mill, Sq., 0.025x0.038", Number of Flutes: 4
Mfr # CCMGS-.025-ALTIN
Zoro # G4700077
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Overall Length 1-1/2"
- Length of Cut 0.038"
- End Mill Style Square
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # CCMGS-.025-ALTIN
- Zoro # G4700077
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 1-1/2" |
Length of Cut | 0.038" |
Milling Dia. | 0.025" |
Shank Dia. | 1/8" |
Details
Number of Flutes | 4 |
Single End/Double End | Single End |
Item | Carbide Micro End Mill,Sq.,0.025x0.038" |
End Mill Style | Square |
End Mill Material | Carbide |
Finish | AlTiN |
Description
Carbide Micro End Mill,Sq.,0.025x0.038 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE TEMPER Digging Bars, Digging Bar, 69 In. L (1160000)
- WESTWARD 1/2 in Drive, 7/16" Triple Square SAE Socket, 12 Points (53YV24)
- EMPIRE LEVEL Polycast Post Level Polycast Level (720)
- RUKO Wrenches With Ratchet, Size 10 (241010)
- MELIN TOOL CO Drill Mill, Hss, 90 deg., 1"x2 (A-2432-DP)
- MELIN TOOL CO Hss Generl Purpse End Mill, Sq., 3/16x1/2", Overall Length: 2-1/4" (B-606)
- MELIN TOOL CO Carbide Corner Rounder R.125 1/8" D (BRMG-10125)
- MELIN TOOL CO Carbide Hp End Mill Sq 11/64"X9/16 (CCMG40-605-1/2)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 1-1/4x2" (C-2440)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 1x1-1/2" (A-2832)
- ONSRUD 1/2" Two Flute Routing End Mill Plunge Point 3-1/2"L (52-650)
- Melin Tool Co Routing End Mills