Shop All Routing End Mills
Melin Tool Co
Carbide Micro End Mill, Sq., 0.020x0.030", Number of Flutes: 4
Mfr # CCMGS-.020-ALTIN
Zoro # G4700320
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Overall Length 1-1/2"
- Length of Cut 0.030"
- End Mill Style Square
- Milling Dia. 0.020"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # CCMGS-.020-ALTIN
- Zoro # G4700320
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 1-1/2" |
Length of Cut | 0.030" |
Milling Dia. | 0.020" |
Shank Dia. | 1/8" |
Details
Number of Flutes | 4 |
Single End/Double End | Single End |
Item | Carbide Micro End Mill,Sq.,0.020x0.030" |
End Mill Style | Square |
Finish | AlTiN |
End Mill Material | Carbide |
Description
Carbide Micro End Mill,Sq.,0.020x0.030 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive, Metric 42mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5342MCF)
- INSIZE Bore Gage, Range 6.000 to 10.000 (2323-10)
- MORSE 177771 Electricians Hole Saw Kit, 8 pc, Bi-Metal (MHS02E)
- CHICAGO-LATROBE Screw Machine Drill Bit, #39 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50894)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.005x0.015", Length of Cut: 0.015" (CCMG-.005)
- MELIN TOOL CO End Mill, Roughing, Ch 6mm (CRMG-M6M6-ALTIN)
- MELIN TOOL CO Hss Stub GP End Mill Sq 1-1/4"X3/4, Number of Flutes: 2 (AS-1640)
- MELIN TOOL CO Rougher/Finisher Mill, .032 rad, 3/4", Number of Flutes: 4 (CRFMG-2424-L-ALTIN)
- MELIN TOOL CO Hss Corner Rounder End Mill, R, 1/32, 1/32" (RC-1201)
- MELIN TOOL CO Coarse Rougher End Mill Sq 1-1/4"X2, Shank Dia.: 3/4" (CR-2440-M)
- ONSRUD 1/2" Three Flute Routing End Mill Plunge Point 4-1/2"L (60-251)
- Melin Tool Co Routing End Mills